Shop All Socket Head Cap Screws
Zoro Select
M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 80 mm Length, 50 PK
Mfr # M07470.100.0080
Zoro # G0206608
product price: $25.55
/pk 50, $0.51/ea
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Metric
- Thread Size M10-1.50
- Screw Head Type Flat
- Drive Size 6 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M07470.100.0080
- Zoro # G0206608
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M10-1.50 |
Screw Length | 80 mm |
Drive Size | 6 mm |
Thread Length | 50 mm |
Head Height | 6.2 mm |
Min. Thread Length | 50 mm |
Dimensional Standards | ISO 10642 |
Minimum Thread Length | 50 mm |
Head Diameter | 22.4 mm |
Length | 80 mm |
Dia./Thread Size | M10-1.50 |
Head Dia. | 22.4 mm |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Steel, Material Grade/Class Class 8, Finish Zinc Plated, Thread Size M10-1.5, Minimum Thread Length 50 mm, Fastener Length 80 mm, Head Height 6.2 mm, Head Diameter 22.4 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards ISO 10642, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sealing Washer, Fits Bolt Size M33 Copper, Plain Finish, 10 PK (M50302.330.0039)
- MIDWEST FASTENER 1/4"-20 x 3/8 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (07681)
- G.L. HUYETT Clevis Pin 9/16 x 2 LCS ZC (CLPZ-0562-2000)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3-3/4 in L, 50 PK (N01200.025.0375)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 60 mm Length, 50 PK (M07470.100.0060)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 25 mm Length, 100 PK (M07470.100.0025)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 30 mm Length, 100 PK (M07470.100.0030)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 5 PK (U07410.075.0200)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 100 PK (M07000.080.0040)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 8 mm Length, 100 PK (M07150.030.0008)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 100 PK (09017)
- Zoro Select Socket Head Cap Screws