Shop All Socket Head Cap Screws
Zoro Select
M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 60 mm Length, 50 PK
Mfr # M07470.100.0060
Zoro # G0409879
product price: $22.99
/pk 50, $0.46/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Metric
- Thread Size M10-1.50
- Screw Head Type Flat
- Drive Size 6 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M07470.100.0060
- Zoro # G0409879
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M10-1.50 |
Screw Length | 60 mm |
Drive Size | 6 mm |
Thread Length | 50 mm |
Head Height | 6.2 mm |
Min. Thread Length | 50 mm |
Head Diameter | 22.4 mm |
Dimensional Standards | ISO 10642 |
Minimum Thread Length | 50 mm |
Length | 60 mm |
Head Dia. | 22.4 mm |
Dia./Thread Size | M10-1.50 |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Steel, Material Grade/Class Class 8, Finish Zinc Plated, Thread Size M10-1.5, Minimum Thread Length 50 mm, Fastener Length 60 mm, Head Height 6.2 mm, Head Diameter 22.4 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards ISO 10642, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 5 PK (71444)
- METRIC BLUE Class 10.9, M16-2.00 Hex Head Cap Screw, Blue Phosphate Steel, 90 mm L, 5 PK (UST184249)
- HILLMAN 51Pc Plas Ez Anchor Kit (375204)
- MIDWEST FASTENER #10-32 Socket Head Cap Screw, 18-8 Stainless Steel, 5/8 in Length, 20 PK (72093)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 120 mm Length, 50 PK (M07470.100.0120)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 80 mm Length, 50 PK (M07470.100.0080)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 30 mm Length, 100 PK (M07470.100.0030)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 25 PK (M16C40KCS)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK (SC2204010-100P)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 35 mm Length, 100 PK (M07090.060.0035)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Chrome Plated Steel, 1-3/4 in Length, 10 PK (75068)
- Zoro Select Socket Head Cap Screws