Shop All Socket Head Cap Screws
Zoro Select
M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 35 mm Length, 50 PK
Mfr # M07151.100.0035
Zoro # G1942005
product price: $12.79
/pk 50, $0.26/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 10.9 Material Grade/Class
Button Head
- System of Measurement Metric
- Thread Size M10-1.50
- Screw Head Type Button
- Drive Size 8 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M07151.100.0035
- Zoro # G1942005
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M10-1.50 |
Screw Length | 35 mm |
Drive Size | 8 mm |
Thread Length | 35 mm |
Head Height | 5.5 mm |
Min. Thread Length | 35 mm |
Head Diameter | 17.5 mm |
Minimum Thread Length | 35 mm |
Dimensional Standards | ISO 7380-1 |
Length | 35 mm |
Dia./Thread Size | M10-1.50 |
Head Dia. | 17.5 mm |
Description
Socket Head Cap Screw, Head Type Button, System of Measurement Metric, Drive Type Socket, Drive Size 8 mm, Material Steel, Material Grade/Class Class 10.9, Finish Zinc Plated, Thread Size M10-1.5, Minimum Thread Length 35 mm, Fastener Length 35 mm, Head Height 5.5 mm, Head Diameter 17.5 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ISO 7380-1, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thick Fender Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish (Z9688SS)
- MIDWEST FASTENER Hex Nut, #10-32, Steel, Black Oxide, 20 PK (34164)
- VELCRO BRAND 2PK2x4 BLK Hook And Loop Strip (90199)
- ZORO SELECT Dowel Pin, Std, 1/16x3/4 L, PK100 (U39080.006.0075)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 50 mm Length, 50 PK (M07151.100.0050)
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 110 mm Length, 5 PK (M07400.200.0110)
- ZORO SELECT #6-32 Socket Head Cap Screw, Zinc Plated Steel, 29/32 in Length, 25 PK (1TKY4)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 30 mm Length, 100 PK (M07160.040.0030)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length, 50 PK (M51060.040.0035)
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Plain 316 Stainless Steel, 2 in Length, 10 PK (U55050.043.0200)
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/8 in Length, 100 PK (U51041.019.0087)
- Zoro Select Socket Head Cap Screws