Shop All Socket Head Cap Screws
Zoro Select
M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 35 mm Length, 100 PK
Mfr # M07160.100.0035
Zoro # G0304160
product price: $11.15
/pk 100, $0.11/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Metric
- Thread Size M10-1.50
- Screw Length 35 mm
- Screw Head Type Cylindrical
- Drive Size 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M07160.100.0035
- Zoro # G0304160
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M10-1.50 |
Screw Length | 35 mm |
Drive Size | 8 mm |
Head Height | 10 mm |
Thread Length | 35 mm |
Min. Thread Length | 35 mm |
Head Diameter | 16 mm |
Minimum Thread Length | 35 mm |
Dimensional Standards | DIN 912 |
Dia./Thread Size | M10-1.50 |
Head Dia. | 16 mm |
Length | 35 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 8 mm, Material Steel, Material Grade/Class Class 8, Finish Zinc Plated, Thread Size M10-1.5, Minimum Thread Length 35 mm, Fastener Length 35 mm, Head Height 10 mm, Head Diameter 16 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Color Silver, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 7/8 in L, 50 PK (N01200.037.0087)
- MIDWEST FASTENER Wood Screw, #4, 1/2 in, Plain Brass Flat Head Phillips Drive, 60 PK (62801)
- ZORO SELECT Thumb Screw, M8-1.25 Thread Size, Rounded Wing, Plain 18-8 Stainless Steel, 14 4/5 mm Head Ht (WS6X08016-001P1)
- MIDWEST FASTENER Class 10.9, M24-3.00 Hex Head Cap Screw, Plain Steel, 140 mm L (930562)
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/16 in Length, 100 PK (U51030.013.0018)
- ZORO SELECT #5-40 Socket Head Cap Screw, Plain 316 Stainless Steel, 1/4 in Length, 100 PK (U55050.012.0025)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Zinc Plated Steel, 30 mm Length, 100 PK (SC22120300-14-100P2)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (SCIA0-60050USA-100BX)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 100 PK (M07000.100.0020)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 60 mm Length, 25 PK (SC22050600-14-025P2)
- PRIME-LINE Socket Head Cap Screw Allen Dr #8-32 X 1-1/8in Grade 18-8 Stainless Steel 10PK (9177542)
- Zoro Select Socket Head Cap Screws