Shop All Socket Head Cap Screws
Zoro Select
M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 30 mm Length, 100 PK
Mfr # M07141.100.0030
Zoro # G0304985
$38.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M10-1.50
- Screw Head Type Button Flanged
- Drive Size 8 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M07141.100.0030
- Zoro # G0304985
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M10-1.50 |
Screw Length | 30 mm |
Drive Size | 8 mm |
Head Height | 5.5 mm |
Vented Hole Size | Not Vented |
Thread Length | 30 mm |
Min. Thread Length | 30 mm |
Head Diameter | 17.5 mm |
Dimensional Standards | ISO 7380-2 |
Minimum Thread Length | 30 mm |
Length | 30 mm |
Dia./Thread Size | M10-1.50 |
Head Dia. | 17.5 mm |
Description
Socket Head Cap Screw, Head Type Flanged Button, System of Measurement Metric, Drive Type Socket, Drive Size 8 mm, Material Steel, Material Grade/Class Class 10.9, Finish Zinc Plated, Thread Size M10-1.5, Minimum Thread Length 30 mm, Fastener Length 30 mm, Head Height 5.5 mm, Head Diameter 17.5 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ISO 7380-2, Maximum Temperature 302 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Stud, 3/4"-16, 3 ft, Steel, Grade 8, Plain Finish (2022971)
- HANDI-CHEK Cotter Pin Asst CS ZC 420pc (DISP-CP420)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, Steel, Grade 2, Zinc Plated, 13/64 in Ht, 100 PK (NLI20250NTE-100P)
- HERITAGE Clevis Pin, 5/8" x 3-1/4", Low CSZ, Clear (CLPZ-0625-3250)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 35 mm Length, 50 PK (M07141.100.0035)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/16 in Length, 100 PK (U51050.025.0043)
- ZORO SELECT 1/4"-20 Mil Spec Socket Head Cap Screw, Cadmium Yellow Alloy Steel, 3/4 in Length, 100 PK (MS16997-60)
- ZORO SELECT #3-48 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (U07000.009.0050)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 50 PK (FHSIA0500150USA-050BX)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 50 PK (FHSIA0500175USA-050BX)
- ZORO SELECT 1-1/4"-7 Socket Head Cap Screw, Black Oxide Steel, 7 in Length (U07000.125.0700)
- Zoro Select Socket Head Cap Screws