Shop All Socket Head Cap Screws
Zoro Select
M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 30 mm Length, 100 PK
Mfr # M07090.100.0030
Zoro # G0305265
product price: $36.89
/pk 100, $0.37/ea
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Metric
- Thread Size M10-1.50
- Screw Head Type Low
- Drive Size 8 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M07090.100.0030
- Zoro # G0305265
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M10-1.50 |
Screw Length | 30 mm |
Drive Size | 8 mm |
Head Height | 6 mm |
Thread Length | 30 mm |
Min. Thread Length | 30 mm |
Minimum Thread Length | 30 mm |
Head Diameter | 16 mm |
Dimensional Standards | DIN 7984 |
Length | 30 mm |
Head Dia. | 16 mm |
Dia./Thread Size | M10-1.50 |
Description
Socket Head Cap Screw, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 8 mm, Material Steel, Material Grade/Class Class 8, Finish Zinc Plated, Thread Size M10-1.5, Minimum Thread Length 30 mm, Fastener Length 30 mm, Head Height 6 mm, Head Diameter 16 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 7984, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Neck Plow Bolt, 1/2"-13 Thrd Sz, 1 1/2 in L, Flat Head, Carbon Steel, Plain, 5 PK (U01038.050.0150)
- MIDWEST FASTENER Wood Screw, #16, 3 in, Zinc Plated Steel Flat Head Phillips Drive, 50 PK (51886)
- SENCO Deck Screw, #8 x 2-13/16 in, Steel, Flat Head, Square Drive, 800 PK (08D300W)
- DAGGERZ Drywall Screw, #10 x 1-1/2 in, Phillips Drive, 5000 PK (LAM10112)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 35 mm Length, 50 PK (M07090.100.0035)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 40 mm Length, 50 PK (M07090.100.0040)
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Zinc Plated Steel, 30 mm Length, 10 PK (SC22140300-14-010P1)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 316 Stainless Steel, 3 in Length, 10 PK (U55050.037.0300)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in Length, 100 PK (U51030.025.0062)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 14 mm Length, 100 PK (FHS100514-100P1)
- METRIC BLUE M10-1.50 Socket Head Cap Screw, Metric Blue Steel, 20 mm Length, 25 PK (UST176264)
- Zoro Select Socket Head Cap Screws