Shop All Socket Head Cap Screws
Zoro Select
M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 160 mm Length, 25 PK
Mfr # M07160.100.0160
Zoro # G0304057
product price: $35.69
/pk 25, $1.43/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M10-1.50
- Screw Length 160 mm
- Screw Head Type Cylindrical
- Drive Size 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M07160.100.0160
- Zoro # G0304057
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M10-1.50 |
Screw Length | 160 mm |
Drive Size | 8 mm |
Thread Length | 40 mm |
Head Height | 10 mm |
Min. Thread Length | 40 mm |
Minimum Thread Length | 40 mm |
Head Diameter | 16 mm |
Dimensional Standards | DIN 912 |
Head Dia. | 16 mm |
Length | 160 mm |
Dia./Thread Size | M10-1.50 |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 8 mm, Material Steel, Material Grade/Class Class 8, Finish Zinc Plated, Thread Size M10-1.5, Minimum Thread Length 32 mm, Fastener Length 160 mm, Head Height 10 mm, Head Diameter 16 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Arch Barrel, 1/4"-20, 1/2 in Brl Lg, 3/8 in Brl Dia, 18-8 Stainless Steel Plain, 2 PK (Z4185-SS)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 5/16, PK5 (U51798.031.0150)
- ZORO SELECT L-Hook, 5/8"-11, 14" L, Carbon Steel Hot Dipped Galvanized (45116)
- ZORO SELECT #6-32 x 1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.013.0050)
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 25 PK (U51050.043.0150)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Plain Steel, 70 mm Length, 10 PK (M07080.160.0070)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 100 PK (M10C25KCS)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 3-1/4 in Length, 5 PK (U07000.050.0325)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 16 mm Length, 100 PK (M07151.060.0016)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 316 Stainless Steel, 1 in Length, 50 PK (U55050.031.0100)
- ALLIED TITANIUM #6-32 Socket Head Cap Screw, Plain Titanium, 3/8 in Length (0016956)
- Zoro Select Socket Head Cap Screws