Shop All Socket Head Cap Screws
Zoro Select
M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 16 mm Length, 25 PK
Mfr # SC22100160-025P1
Zoro # G2687973
product price: $7.55
/pk 25, $0.30/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 12.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M10-1.50
- Screw Length 16 mm
- Screw Head Type Cylindrical
- Drive Size 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SC22100160-025P1
- Zoro # G2687973
- Country of Origin India
- Category Socket Head Cap Screws
Dimensions
Thread Size | M10-1.50 |
Screw Length | 16 mm |
Drive Size | 8 mm |
Thread Length | 16 mm |
Vented Hole Size | Not Vented |
Head Height | 10 mm |
Min. Thread Length | 16 mm |
Dimensional Standards | DIN 912 |
Head Diameter | 16 mm |
Minimum Thread Length | 16 mm |
Head Dia. | 16 mm |
Dia./Thread Size | M10-1.50 |
Length | 16 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 8 mm, Material Steel, Material Grade/Class Class 12.9, Finish Zinc Plated, Thread Size M10-1.5, Minimum Thread Length 16 mm, Fastener Length 16 mm, Head Height 10 mm, Head Diameter 16 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taper Pin, Standard, Steel, #0 x 1, PK25 (U39000.156.0100)
- ZORO SELECT Self-Drilling Screw, #10 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (U31702.019.0200)
- ZORO SELECT Lock Nut, #10-24, Steel, Grade A, Zinc Plated, 7/32 in Ht, 100 PK (U11610.019.0001)
- ITW BEE LEITZKE Cotter Pin Asst, 18-8,100 Pcs, 14 Sizes (WWG-DISP-CPS100)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 180 mm Length, 10 PK (M07000.120.0180)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 100 PK (U07040.025.0175)
- ZORO SELECT 7/16"-20 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 10 PK (U07040.043.0175)
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Black Oxide Steel, 1-1/8 in Length, 50 PK (U07040.037.0112)
- ZORO SELECT #10-32 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in Length, 100 PK (U07041.019.0050)
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 10 PK (M07400.200.0060)
- SUBURBAN BOLT AND SUPPLY #12-24 Socket Head Cap Screw, Plain Steel, 1-1/4 in Length (A0470140116)
- Zoro Select Socket Head Cap Screws