Shop All Socket Head Cap Screws
Zoro Select
M10-1.50 Socket Head Cap Screw, Plain Steel, 25 mm Length, 100 PK
Mfr # M07080.100.0025
Zoro # G9680940
product price: $51.49
/pk 100, $0.51/ea
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Metric
- Thread Size M10-1.50
- Screw Head Type Low
- Drive Size 7 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M07080.100.0025
- Zoro # G9680940
- UPC # 190735978658
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M10-1.50 |
Screw Length | 25 mm |
Drive Size | 7 mm |
Length | 25 mm |
Dia./Thread Size | M10-1.50 |
Head Dia. | 16 mm |
Head Height | 6 mm |
Thread Length | 26 mm |
Min. Thread Length | 26 mm |
Head Diameter | 16 mm |
Dimensional Standards | DIN 7984 |
Minimum Thread Length | 26 mm |
Description
Socket Head Cap Screw, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 7 mm, Material Steel, Material Grade/Class Class 8, Finish Black Oxide, Thread Size M10-1.5, Minimum Thread Length 26 mm, Fastener Length 25 mm, Head Height 6 mm, Head Diameter 16 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 7984, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Blind Rivet, Flanged Head, 3/16 in Dia., 35/64 in L, Stainless Steel Body, 100 PK (SSD66SSBSLF203)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/4in.dia., PK5 (U39080.025.0250)
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Round, Plain Nylon, 13/40 in Head Ht, 1/2 in Lg, 10 PK (091024050T)
- ITW BEE LEITZKE Standard Clevis Pin, 3/8 in Pin Dia, 3-1/2 in Shank Lg, Steel, Plain Finish, 10 PK (WWG-CLP-255)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Steel, 30 mm Length, 100 PK (M07080.100.0030)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 16 mm Length, 100 PK (M07090.060.0016)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 5 PK (1GB52)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 45 mm Length, 50 PK (M51050.040.0045)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-3/4 in Length, 100 PK (U51030.025.0175)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK (M07000.060.0010)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 50 PK (M51060.030.0040)
- Zoro Select Socket Head Cap Screws