Shop All Socket Head Cap Screws
Zoro Select
M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 55 mm Length, 25 PK
Mfr # M51050.100.0055
Zoro # G5348201
product price: $10.15
/pk 25, $0.41/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M10-1.50
- Screw Length 55 mm
- Screw Head Type Cylindrical
- Drive Size 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51050.100.0055
- Zoro # G5348201
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M10-1.50 |
Screw Length | 55 mm |
Drive Size | 8 mm |
Thread Length | 40 mm |
Vented Hole Size | Not Vented |
Head Height | 10 mm |
Min. Thread Length | 40 mm |
Minimum Thread Length | 40 mm |
Dimensional Standards | DIN 912 |
Head Diameter | 16 mm |
Dia./Thread Size | M10-1.50 |
Head Dia. | 16 mm |
Length | 55 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 8 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M10-1.5, Minimum Thread Length 40 mm, Fastener Length 55 mm, Head Height 10 mm, Head Diameter 16 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 50 PK (U38400.050.0001)
- FOREVERBOLT Not Graded, 5/16"-18 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 1-1/2 in L, 50 PK (FBHEXB51618112FTP50)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, M8, 28 mm Shank, Carbon Steel, Self Colored (MEBM8-12R-028-028SC)
- FASCOMP Round Standoffs, #8-32 Thrd Sz, 1-1/4 in Bd L, Aluminum Plain, 1/4 in OD (FC1696-832-A)
- ZORO SELECT 1-1/4"-7 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length (U07000.125.0250)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 100 PK (U07040.019.0087)
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (U07000.011.0025)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 6 mm Length, 50 PK (M51050.040.0006)
- ZORO SELECT #8-36 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (U07566.016.0075)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 100 PK (M07400.060.0060)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 10 mm Length, 100 PK (SC22060100-14-100P1)
- Zoro Select Socket Head Cap Screws