Shop All Socket Head Cap Screws
Zoro Select
M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 45 mm Length, 25 PK
Mfr # M51060.100.0045
Zoro # G1939747
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Metric
- Thread Size M10-1.50
- Screw Head Type Flat
- Drive Size 6 mm
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M51060.100.0045
- Zoro # G1939747
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M10-1.50 |
Screw Length | 45 mm |
Drive Size | 6 mm |
Head Height | 6.2 mm |
Thread Length | 45 mm |
Min. Thread Length | 45 mm |
Head Diameter | 22.4 mm |
Dimensional Standards | ISO 10642 |
Minimum Thread Length | 45 mm |
Dia./Thread Size | M10-1.50 |
Length | 45 mm |
Head Dia. | 22.4 mm |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M10-1.5, Minimum Thread Length 45 mm, Fastener Length 45 mm, Head Height 6.2 mm, Head Diameter 22.4 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards ISO 10642, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE Wood Screw, #9, 4 in, Zinc Yellow Steel Trim Head Torx Drive, 62 PK (09331)
- DEWALT Screw Anchors, PK 50 (DFM5ELG204)
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Plain 316 Stainless Steel, 1-1/4 in Length, 100 PK (932687-100)
- RED HEAD Trubolt Wedge Anchor, 5/8" Dia., 6" L, 18-8 Stainless Steel Plain, 10 PK (WW-5860)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 90 mm Length, 25 PK (M51060.100.0090)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 80 mm Length, 25 PK (M51060.100.0080)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 50 PK (M55060.100.0025)
- ZORO SELECT M12-1.25 Socket Head Cap Screw, Black Oxide Steel, 100 mm Length, 10 PK (M07041.120.0100)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Plain Stainless Steel, 60 mm Length, 10 PK (M55050.160.0060)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain Nylon, 1-1/4 in Length, 40 PK (3408320125)
- BSC PREFERRED Zinc-Plated Alloy Steel Socket Head Screw M10 x 1.5 mm Thread 40 mm Long, 10PK (90128A289)
- Zoro Select Socket Head Cap Screws