Shop All Socket Head Cap Screws
Zoro Select
M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 25 PK
Mfr # M51060.100.0040
Zoro # G2861175
original price:
$6.79
5% off
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Metric
- Thread Size M10-1.50
- Screw Length 40 mm
- Screw Head Type Flat
- Drive Size 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M51060.100.0040
- Zoro # G2861175
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M10-1.50 |
Screw Length | 40 mm |
Drive Size | 6 mm |
Vented Hole Size | Not Vented |
Thread Length | 40 mm |
Head Height | 6.2 mm |
Min. Thread Length | 40 mm |
Maximum Head Height | 6.2 mm |
Dimensional Standards | DIN 7991 |
Head Diameter | 22.4 mm |
Minimum Thread Length | 40 mm |
Dia./Thread Size | M10-1.50 |
Length | 40 mm |
Head Dia. | 22.4 mm |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M10-1.5, Minimum Thread Length 40 mm, Fastener Length 40 mm, Head Height 6.2 mm, Head Diameter 22.4 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Color Silver, Countersink Angle 90 Degrees , Dimensional Standards DIN 7991, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Harden Stl, M3x22mm, PK50 (DP5003022-050P1)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 1000 mm L, 8 mm W, 10 mm H (WWG3010081000)
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 25 PK (U07410.043.0125)
- METRIC BLUE M6-1.00 Socket Head Cap Screw, Metric Blue Steel, 50 mm Length, 50 PK (UST176246)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK (M07000.060.0010)
- ZORO SELECT 1"-8 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 5 PK (U07000.100.0350)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 25 PK (M07000.160.0035)
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 316 Stainless Steel, 3/4 in Length, 100 PK (U55050.013.0075)
- ZORO SELECT 1-1/4"-12 Socket Head Cap Screw, Black Oxide Steel, 4 in Length (U07040.125.0400)
- ZORO SELECT #3-48 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (U07000.009.0037)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 40 mm Length, 100 PK (M07160.040.0040)
- Zoro Select Socket Head Cap Screws