Shop All Socket Head Cap Screws
Zoro Select
M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 50 PK
Mfr # M55050.100.0025
Zoro # G6162834
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Metric
- Thread Size M10-1.50
- Screw Length 25 mm
- Screw Head Type Cylindrical
- Drive Size 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M55050.100.0025
- Zoro # G6162834
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M10-1.50 |
Screw Length | 25 mm |
Drive Size | 8 mm |
Head Height | 10 mm |
Thread Length | 25 mm |
Vented Hole Size | Not Vented |
Min. Thread Length | 25 mm |
Maximum Head Height | 10 mm |
Head Diameter | 16 mm |
Minimum Thread Length | 25 mm |
Dimensional Standards | DIN 912 |
Minimum Head Height | 9.64 mm |
Head Dia. | 16 mm |
Length | 25 mm |
Dia./Thread Size | M10-1.50 |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 8 mm, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size M10-1.5, Minimum Thread Length 25 mm, Fastener Length 25 mm, Head Height 10 mm, Head Diameter 16 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Color Silver, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Sltd, 1/4x1-3/4in, 7050lb, PK25 (U51428.025.0175)
- ZORO SELECT Hitch Pin, Bent, 3/8 in Pin Dia, 4 in Shank Lg, Steel, Zinc Plated Finish (U39667.037.0400)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 3/4"-10, 18 in Shank, 1-1/2 in ID, Steel, Galvanized (N2008-18)
- ZORO SELECT #4-40 x 5/16 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.011.0031)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (U07230.019.0037)
- ZORO SELECT 1"-14 Socket Head Cap Screw, Black Oxide Steel, 6 in Length (U07040.101.0600)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 5 in Length, 10 PK (U07000.031.0500)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 110 mm Length, 10 PK (M51050.100.0110)
- ZORO SELECT #5-40 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (U07150.012.0100)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 50 PK (430176-PG)
- 80/20 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length (3066)
- Zoro Select Socket Head Cap Screws