Shop All Socket Head Cap Screws
Zoro Select
M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 50 PK
Mfr # M51050.100.0025
Zoro # G5348147
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Metric
- Thread Size M10-1.50
- Screw Length 25 mm
- Screw Head Type Cylindrical
- Drive Size 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M51050.100.0025
- Zoro # G5348147
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M10-1.50 |
Screw Length | 25 mm |
Drive Size | 8 mm |
Head Height | 10 mm |
Vented Hole Size | Not Vented |
Thread Length | 25 mm |
Min. Thread Length | 25 mm |
Dimensional Standards | DIN 912 |
Head Diameter | 16 mm |
Minimum Thread Length | 25 mm |
Length | 25 mm |
Dia./Thread Size | M10-1.50 |
Head Dia. | 16 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 8 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M10-1.5, Minimum Thread Length 25 mm, Fastener Length 25 mm, Head Height 10 mm, Head Diameter 16 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Helical Insert, M12 Thrd Sz, Stainless Steel (A5110120018)
- TE-CO Flat Washer, Fits Bolt Size M16 , Steel Black Oxide Finish, 25 PK (63606)
- G.L. HUYETT Oversized Key Stock Assortment, Clear Zinc Plated, 7 Pieces (DISP-KSZC007-OV)
- ZORO SELECT Cotter Pin, Ext Png, 3/16"Dx1-1/2" L, PK250 (WWG-187-1500-SZ)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 10 PK (FHS1XX0430-010P1)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length, 50 PK (M51030.040.0035)
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 4-1/2 in Length, 5 PK (U07000.043.0450)
- ZORO SELECT 1"-8 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 5 PK (U07410.100.0300)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2 in Length, 50 PK (U51566.025.0200)
- ZORO SELECT #10-32 Socket Head Cap Screw, Chrome Plated Steel, 1/2 in Length, 5 PK (MPB3571)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Chrome Plated Steel, 1-1/4 in Length, 6 PK (79943)
- Zoro Select Socket Head Cap Screws