Shop All Socket Head Cap Screws
Zoro Select
M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 140 mm Length, 10 PK
Mfr # M51050.100.0140
Zoro # G5836704
product price: $19.55
/pk 10, $1.96/ea
$19.55
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M10-1.50
- Screw Length 140 mm
- Screw Head Type Cylindrical
- Drive Size 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51050.100.0140
- Zoro # G5836704
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M10-1.50 |
Screw Length | 140 mm |
Drive Size | 8 mm |
Vented Hole Size | Not Vented |
Head Height | 10 mm |
Thread Length | 40 mm |
Min. Thread Length | 40 mm |
Dimensional Standards | DIN 912 |
Minimum Thread Length | 40 mm |
Head Diameter | 16 mm |
Dia./Thread Size | M10-1.50 |
Length | 140 mm |
Head Dia. | 16 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 8 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M10-1.5, Minimum Thread Length 40 mm, Fastener Length 140 mm, Head Height 10 mm, Head Diameter 16 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Cutting Screw, #8 x 1/2 in, Plain Stainless Steel Pan Head Phillips Drive, 100 PK (U27102.016.0050)
- ZORO SELECT Oversized Machine Key, Square End, Steel, Plain, 1-3/4 in L, 1/4 in Sq, 10 PK (WWG-35248)
- ZORO SELECT Fully Threaded Rod, M6-1mm, 1 m, Stainless Steel, 316, Plain Finish (57492)
- SABERDRIVE Self-Drilling Screw, #14 x 3 in, Gray Ruspert Steel Flat Head Torx Drive, 1400 PK (09747)
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 110 mm Length, 5 PK (M07400.200.0110)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Zinc Plated Steel, 35 mm Length, 50 PK (M07151.120.0035)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in Length, 100 PK (U51030.016.0125)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Zinc Plated Steel, 75 mm Length, 10 PK (SC22120750-14-010P2)
- ZORO SELECT #10-32 Mil Spec Socket Head Cap Screw, Passivated Steel, 5/8 in Length, 5 PK (NAS1351N3-10)
- ZORO SELECT 9/16"-12 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 10 PK (U07000.056.0150)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK (M51030.060.0016)
- Zoro Select Socket Head Cap Screws