Shop All Socket Head Cap Screws
Zoro Select
M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 130 mm Length, 10 PK
Mfr # M51050.100.0130
Zoro # G5348314
product price: $9.85
/pk 10, $0.99/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M10-1.50
- Screw Length 130 mm
- Screw Head Type Cylindrical
- Drive Size 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51050.100.0130
- Zoro # G5348314
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M10-1.50 |
Screw Length | 130 mm |
Drive Size | 8 mm |
Head Height | 10 mm |
Vented Hole Size | Not Vented |
Thread Length | 40 mm |
Min. Thread Length | 40 mm |
Dimensional Standards | DIN 912 |
Minimum Thread Length | 40 mm |
Head Diameter | 16 mm |
Length | 130 mm |
Dia./Thread Size | M10-1.50 |
Head Dia. | 16 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 8 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M10-1.5, Minimum Thread Length 40 mm, Fastener Length 130 mm, Head Height 10 mm, Head Diameter 16 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREX POWER TOOLS Collated Brad Nail, 1/2 in L, 18 ga, Galvanized, Brad Head, 5000 PK (GBN18-12 (F12))
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Hot Dipped Galvanized Steel, 4 in L, 25 PK (U04211.050.0400)
- MASTER LOCK 58 STL Hitch Pin (1495DAT)
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (32467)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 400 PK (B07000.031.0200)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 5 PK (U07000.075.0250)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 90 mm Length, 100 PK (M07000.040.0090)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 50 PK (M07000.120.0060)
- ZORO SELECT 1/4"-20 Mil Spec Socket Head Cap Screw, Cadmium Yellow Alloy Steel, 3/4 in Length, 100 PK (MS16997-60)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 100 PK (M5C12KCS)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length, 50 PK (U07001.037.0075)
- Zoro Select Socket Head Cap Screws