Shop All Socket Head Cap Screws
Zoro Select
M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 110 mm Length, 10 PK
Mfr # M51050.100.0110
Zoro # G5348296
original price:
$19.85
19% off
new price: $15.99
/pk 10, $1.60/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Promotion Restriction Not eligible for promotion
- System of Measurement Metric
- Thread Size M10-1.50
- Screw Length 110 mm
- Screw Head Type Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51050.100.0110
- Zoro # G5348296
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M10-1.50 |
Screw Length | 110 mm |
Drive Size | 8 mm |
Thread Length | 40 mm |
Head Height | 10 mm |
Vented Hole Size | Not Vented |
Min. Thread Length | 40 mm |
Dimensional Standards | DIN 912 |
Minimum Thread Length | 40 mm |
Head Diameter | 16 mm |
Dia./Thread Size | M10-1.50 |
Head Dia. | 16 mm |
Length | 110 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 8 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M10-1.5, Minimum Thread Length 40 mm, Fastener Length 110 mm, Head Height 10 mm, Head Diameter 16 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M18-2.50 Hex Head Cap Screw, Zinc Yellow Steel, 100 mm L, 10 PK (M04104.180.0100)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/2"-13, 1-1/2 in Shank, 1-3/16 in ID, Steel, Plain (K2025)
- SIMPSON STRONG-TIE Pneumatic Nail, 2 in L, 16 ga (S16N200FNB)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Nylon, 3 in L, 8 PK (77086)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 5/16 in Length, 100 PK (U07150.013.0031)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 55 mm Length, 25 PK (M51050.120.0055)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5 in Length, 5 PK (U51050.062.0500)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 100 PK (U07566.019.0250)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (907809-PG)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 10 PK (U51060.050.0150)
- 80/20 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 5/8 in Length (3063)
- Zoro Select Socket Head Cap Screws