Shop All Socket Head Cap Screws
Zoro Select
M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 50 PK
Mfr # M07000.100.0060
Zoro # G5341646
product price: $14.29
/pk 50, $0.29/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 12.9 Material Grade/Class
Socket Head
- System of Measurement Metric
- Screw Head Type Cylindrical
- Drive Size 8 mm
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M07000.100.0060
- Zoro # G5341646
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M10-1.50 |
Screw Length | 60 mm |
Drive Size | 8 mm |
Thread Length | 40 mm |
Head Height | 10 mm |
Vented Hole Size | Not Vented |
Min. Thread Length | 40 mm |
Dimensional Standards | DIN 912 |
Head Diameter | 16 mm |
Minimum Thread Length | 40 mm |
Head Dia. | 16 mm |
Length | 60 mm |
Dia./Thread Size | M10-1.50 |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 8 mm, Material Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M10-1.5, Minimum Thread Length 40 mm, Fastener Length 60 mm, Head Height 10 mm, Head Diameter 16 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8 Washer Push Nut 15PK (61137)
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 100 PK (U51060.013.0100)
- ZORO SELECT Wing Nut, 1/4"-20, Steel, Black Oxide, 1.375 in Ht, 1-7/8 in Max Wing Span, 10 PK (0-CD-788AS7-)
- ZORO SELECT Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Phillips Drive, 1000 PK (1056DPG)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 130 mm Length, 25 PK (M07000.100.0130)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 120 mm Length, 25 PK (M07000.100.0120)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 55 mm Length, 50 PK (M07000.100.0055)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 100 PK (BHS7X03010-100P1)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3-1/4 in Length, 25 PK (U51050.031.0325)
- ZORO SELECT #12-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 5 PK (SCIX-120150-005P1)
- ZORO SELECT #2-56 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 100 PK (U51030.008.0075)
- Zoro Select Socket Head Cap Screws