Shop All Socket Head Cap Screws
Zoro Select
M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 50 PK
Mfr # M07400.100.0035
Zoro # G3375850
original price:
$12.79
5% off
new price: $12.15
/pk 50, $0.24/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M10-1.50
- Screw Head Type Flat
- Drive Size 6 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M07400.100.0035
- Zoro # G3375850
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M10-1.50 |
Screw Length | 35 mm |
Drive Size | 6 mm |
Thread Length | 35 mm |
Head Height | 6.2 mm |
Min. Thread Length | 35 mm |
Head Diameter | 22.4 mm |
Minimum Thread Length | 35 mm |
Dimensional Standards | ISO 10642 |
Length | 35 mm |
Dia./Thread Size | M10-1.50 |
Head Dia. | 22.4 mm |
Description
Socket Head Cap Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Steel, Material Grade/Class Class 10.9, Finish Black Oxide, Thread Size M10-1.5, Minimum Thread Length 35 mm, Fastener Length 35 mm, Head Height 6.2 mm, Head Diameter 22.4 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards ISO 10642, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-24 x 1 in Phillips Pan Machine Screw, Black Oxide Steel, 15 PK (33164)
- ZORO SELECT #12-24 x 1-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.021.0150)
- ZORO SELECT Lag Screw, 1/2 in, 4 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 25 PK (U08450.050.0400)
- MIDWEST FASTENER Short Lag Shield, 1" L, Alloy Steel 100 PK (04196)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 100 mm Length, 25 PK (M07400.100.0100)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 60 mm Length, 10 PK (BHS7X05060-010P1)
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 316 Stainless Steel, 5/8 in Length, 100 PK (U55050.011.0062)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (U07000.019.0050)
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-3/4 in Length, 100 PK (U51041.019.0275)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK (U51030.019.0037)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 50 PK (M51050.060.0025)
- Zoro Select Socket Head Cap Screws