Shop All Socket Head Cap Screws
Zoro Select
M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 180 mm Length, 25 PK
Mfr # M07000.100.0180
Zoro # G5341682
product price: $25.99
/pk 25, $1.04/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 12.9 Material Grade/Class
- System of Measurement Metric
- Screw Head Type Cylindrical
- Drive Size 8 mm
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M07000.100.0180
- Zoro # G5341682
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M10-1.50 |
Screw Length | 180 mm |
Drive Size | 8 mm |
Head Height | 10 mm |
Thread Length | 40 mm |
Vented Hole Size | Not Vented |
Min. Thread Length | 40 mm |
Dimensional Standards | DIN 912 |
Minimum Thread Length | 40 mm |
Head Diameter | 16 mm |
Dia./Thread Size | M10-1.50 |
Head Dia. | 16 mm |
Length | 180 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 8 mm, Material Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M10-1.5, Minimum Thread Length 40 mm, Fastener Length 180 mm, Head Height 10 mm, Head Diameter 16 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Screw Anchor, 1-3/8" L, Plastic, 50 PK (U63158.014.0001)
- MIDWEST FASTENER 3/32" x 1" Brass Cotter Pins 40PK (61243)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size #6 , Stainless Steel 5000 PK (918001)
- ZORO SELECT Flat Washer, Fits Bolt Size M3 , Steel Zinc Plated Finish, 100 PK (M38430.030.0001)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 150 mm Length, 25 PK (M07000.100.0150)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 120 mm Length, 25 PK (M07000.100.0120)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 160 mm Length, 25 PK (M07000.100.0160)
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK (U07000.011.0150)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 130 mm Length, 50 PK (M07000.050.0130)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 50 PK (U07150.037.0087)
- HOLO-KROME 5/16"-24 Socket Head Cap Screw, Black Alloy Steel, 1-1/4 in Length (73086)
- Zoro Select Socket Head Cap Screws