Shop All Socket Head Cap Screws
Zoro Select
M10-1.25 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 100 PK
Mfr # M07040.100.0020
Zoro # G0305895
product price: $94.55
/pk 100, $0.95/ea
Free Shipping & Returns
$94.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
Class 12.9 Material Grade/Class
- System of Measurement Metric
- Screw Head Type Cylindrical
- Drive Size 8 mm
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M07040.100.0020
- Zoro # G0305895
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M10-1.25 |
Screw Length | 20 mm |
Drive Size | 8 mm |
Head Height | 10 mm |
Thread Length | 20 mm |
Min. Thread Length | 20 mm |
Dimensional Standards | DIN 912 |
Head Diameter | 16 mm |
Minimum Thread Length | 20 mm |
Dia./Thread Size | M10-1.25 |
Head Dia. | 16 mm |
Length | 20 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 8 mm, Material Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M10-1.25, Minimum Thread Length 20 mm, Fastener Length 20 mm, Head Height 10 mm, Head Diameter 16 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Cutting Screw, 5/16" x 2 in, Phosphate Steel Flat Head Torx Drive, 50 PK (U31291.031.0200)
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 10 PK (U01200.043.0225)
- ZORO SELECT Thin Wall Key Locking Insert, 2 Keys, 1/4"-20 Int Thrd Sz, 3/8"-16 Ext Thrd Sz, 5 PK (5XA17)
- ZORO SELECT Self-Drilling Screw, #8-18 x 1 in, Plain 410 Stainless Steel Pan Head Square Drive, 1000 PK (0816KQP410)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 18 mm Length, 25 PK (SC2210018-025P2)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 100 PK (M07000.100.0035)
- ZORO SELECT M10-1.25 Socket Head Cap Screw, Black Oxide Steel, 90 mm Length, 25 PK (M07040.100.0090)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 18 mm Length, 100 PK (FHS100618-100P1)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 50 PK (U07150.037.0062)
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/8 in Length, 100 PK (U51130.019.0087)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 35 mm Length, 50 PK (M07090.100.0035)
- Zoro Select Socket Head Cap Screws