Shop All Socket Head Cap Screws
Zoro Select
M10-1.00 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 50 PK
Mfr # M07041.100.0050
Zoro # G0305691
product price: $59.99
/pk 50, $1.20/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 12.9 Material Grade/Class
- System of Measurement Metric
- Screw Head Type Cylindrical
- Drive Size 8 mm
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M07041.100.0050
- Zoro # G0305691
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M10-1.00 |
Screw Length | 50 mm |
Drive Size | 8 mm |
Head Height | 10 mm |
Thread Length | 40 mm |
Min. Thread Length | 40 mm |
Dimensional Standards | DIN 912 |
Head Diameter | 16 mm |
Minimum Thread Length | 40 mm |
Length | 50 mm |
Dia./Thread Size | M10-1.00 |
Head Dia. | 16 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 8 mm, Material Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M10-1, Minimum Thread Length 40 mm, Fastener Length 50 mm, Head Height 10 mm, Head Diameter 16 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.025.0037)
- TEKS Self-Drilling Screw, #12 x 1 in, Climaseal Steel Hex Head External Hex Drive, 250 PK (1026000)
- ZORO SELECT Hex Nut, M30-1.50, Steel, Class 8, Black Oxide, 24 mm Ht, 5 PK (M01120.300.0150)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Wing, Zinc Plated Iron, 0.53 to 0.66 in Head Ht, 3/4 in Lg (WSI03100750-001P)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 100 PK (M07000.100.0030)
- ZORO SELECT M10-1.00 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 50 PK (M07041.100.0030)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 50 PK (M07000.100.0040)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 10 PK (BHSIA0620125-010P)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length, 25 PK (M51060.120.0035)
- ZORO SELECT 7/16"-20 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 25 PK (U07040.043.0150)
- MIDWEST FASTENER 3/8"-24 Socket Head Cap Screw, Black Chrome Plated Steel, 1 in Length, 5 PK (33993)
- Zoro Select Socket Head Cap Screws