Shop All Machine Screws
Zoro Select
M1-0.25 x 2 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 10 PK
Mfr # MSCX01002-010P1
Zoro # G3161383
original price:
$11.29
5% off
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Cheese Head
Slotted Drive
- System of Measurement Metric
- Material 18-8 Stainless Steel
- Finish Plain
- Tensile Strength 72,500 psi
- Standards DIN 84A, DIN EN ISO 1207
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # MSCX01002-010P1
- Zoro # G3161383
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | M1-0.25 |
Fastener Length | 2 mm |
Head Dia. | 2.0 mm |
Head Height | 0.7 mm |
Screw Size | M1 |
Head Width | 2 mm |
Dimensional Standards | DIN 84A, DIN EN ISO 1207 |
Overall Length | 2 mm |
Details
System of Measurement | Metric |
Head Type | Cheese |
Drive | Slotted |
Material | 18-8 Stainless Steel |
Finish | Plain |
Tensile Strength | 72,500 psi |
Standards | DIN 84A, DIN EN ISO 1207 |
Item | Machine Screw |
Thread Pitch | 0.25 mm |
Thread Type | Coarse |
Thread Fit | 6g |
Finish Type | Plain |
Material Type | Stainless Steel |
Description
Machine Screw, Head Type Cheese, Material 18-8 Stainless Steel, Finish Plain, Drive Slotted, Thread Size M1, Fastener Length 2 mm, Head Width 2 mm, Head Height 0.7 mm, Tensile Strength 72,500 psi, Dimensional Standards DIN 84A, DIN EN ISO 1207, Pack Size Small, Type Standard Machine Screw, System of Measurement Metric, Thread Type Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 10.9, M24-3.00 Hex Head Cap Screw, Plain Steel, 40 mm L (930541)
- TAMPER-PRUF SCREWS #8-32 x 1 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121140)
- ARMOR COAT Grade 8, 5/16"-18 Hex Head Cap Screw, Armor Coat Steel, 2-1/2 in L, 25 PK (UST235755)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1 in, White Ruspert Steel Hex Head Hex Drive, 100 PK (54479)
- ZORO SELECT M2-0.40 x 16 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51120.020.0016)
- ZORO SELECT M4-0.70 x 20 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51120.040.0020)
- ZORO SELECT M5-0.80 x 10 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51120.050.0010)
- ZORO SELECT M4-0.70 x 42.25 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ040450-025P1)
- ZORO SELECT 5/16"-18 x 3/4 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51120.031.0075)
- ZORO SELECT 1/4"-28 x 1-1/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 25 PK (1ZE59)
- MIDWEST FASTENER 5/16"-18 x 5 in Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK (54711)
- Zoro Select Machine Screws