Shop All Panel & Sheet Carts
Zoro Select
Lumber Truck, 3600 lb., 48 In. L, 30 In. W
Mfr # PM6W-3048-6PU-95
Zoro # G9866543
product price: $748.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$748.99
Free 30-Day Returns
Key Features
- Load Capacity 3,600 lb
- Overall Length 48 in
- Overall Width 30 in
- Overall Height 45 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PM6W-3048-6PU-95
- Zoro # G9866543
- Country of Origin Mexico
- Category Panel & Sheet Carts
Dimensions
Overall Length | 48 in |
Overall Width | 30 in |
Overall Height | 45 in |
Deck Height | 9 1/8 in |
Caster Width | 2 in |
Caster Dia. | 6" |
Deck Length | 48 in |
Deck Width | 30 in |
Width Between Rails/Sockets | 10 in |
Caster Wheel Width | 2 in |
Overall LxWxH | 48 in x 30 in x 45 in |
Caster Wheel Dia. | 6 in |
Rail Height | 26 in, 35 3/4 in |
Description
Multiheight Vertical Panel Truck with Fixed Rails, Load Capacity 3,600 lb, Rail Type Fixed, Rail Height 26 in, 35 3/4 in, Lip Style Flush, Overall Length 48 in, Overall Width 30 in, Overall Height 45 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 14 ga, Deck Height 9 1/8 in, Deck Length 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Pallet Jack, Standard, 5500 lb. (272776)
- US CARGO CONTROL (25 pack) Wire Rope Thimble - Zinc Plated Standard Duty - 3/32''-1/8'' (ZPST18-25PK)
- ZORO SELECT Swivel Stem Caster, Polyurethane, 3-1/2 in, 350 lb (20TM21)
- MAG-MATE FXR Permanent Lift Magnet 1000 (FXR1000)
- ZORO SELECT A-Frame Bar Rack Truck, 2400 lb. (ATT-4038-BR-95)
- ZORO SELECT Sheet and Panel Truck, 3600 lb. (APT2SH30726PU95)
- ZORO SELECT A-Frame Shelf Rack, 2400 lb. (ATT-4038-2TR1500-95)
- ZORO SELECT A-Frame Truck, Double-Sided, 40x36 (ATT-4038-95)
- ZORO SELECT Drywall Truck, 2000 lb., 44 In. L, 24 In. W (DC-2444-8PY)
- ZORO SELECT Panel Truck, 2000 lb. Cap, 72inL, 37inW (APT-3672-95)
- SNAP-LOC Panel Truck, 1500 lb. Cap, 35inL, 20-1/2inW (SL1500PC4B)
- Zoro Select Platform & Panel Trucks