Shop All Dispensing Syringe Needles, Tips & Caps
Zoro Select
Luer Lock Adapter, Plated Brass Silver
Mfr # G509
Zoro # G7481862
product price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male
- For Use With Luer Lock Products
- Color Silver
- Material Plated Brass
- Size Male Luer to Male Luer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # G509
- Zoro # G7481862
- Country of Origin United States
- Category Dispensing Syringe Needles, Tips & Caps
Dimensions
Size | Male Luer to Male Luer |
Details
Item | Luer Lock Adapter |
Type | Male |
For Use With | Luer Lock Products |
Color | Silver |
Material | Plated Brass |
Application | Connect Luer Lock Products Such As Syringes And Bottles to Products Requiring Other Fittings Such As Threaded Connections or Barbs to Connect to Flexible Tubing or Other Luer Locks |
Fitting Material | Brass |
Fitting Body Material | Brass |
Description
Luer Lock Adapter, Fitting Material Brass, Color Silver
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J-B WELD Epoxy Putty, WaterWeld, Marine Repair, 2 ox, Stick, White (8277)
- 3M Double-Sided Foam Tape, 5 yd L, 3/4" W (LSE110WF)
- GORILLAPRO Plastic & Rubber Bonding Instant Adhesive Liquid (CA100)
- CHRISTYS Pipe Cement, Gray, 32 oz. (RH-BGLV-QT-12)
- ZORO SELECT Female Luer Blank, 316 stainless steel Silver (G532)
- ZORO SELECT Squeeze Bottle, - Length, Low Density Polyethylene 5 PK Translucent (5FVF7)
- ZORO SELECT Needle, Disposable Luer Lock PTFE 10 PK Olive (5FVL1)
- ZORO SELECT Male Luer Blank, 316 stainless steel Silver (G531)
- ZORO SELECT Male Luer Barb Adapter, 316 stainless steel Silver (G529)
- ZORO SELECT Needle, Reusable Blunt Probe 1/8 in NPT Stainless Steel 5 PK Silver (5FTZ9)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTX0)
- Zoro Select Dispensing Syringes, Bottles & Tips