Shop All Dispensing Syringe Needles, Tips & Caps
Zoro Select
Lube Adapter, Plated Brass Silver
Mfr # G502
Zoro # G7533793
original price:
$3.19
9% off
new price: $2.89
/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type NPT
- For Use With Luer Lock Products
- Color Silver
- Material Plated Brass
- Size 1/4-28 Male to 1/8 NPT Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # G502
- Zoro # G7533793
- Country of Origin United States
- Category Dispensing Syringe Needles, Tips & Caps
Dimensions
Size | 1/4-28 Male to 1/8 NPT Female |
Details
Item | Lube Adapter |
Type | NPT |
For Use With | Luer Lock Products |
Color | Silver |
Material | Plated Brass |
Application | Connect Luer Lock Products Such As Syringes And Bottles to Products Requiring Other Fittings Such As Threaded Connections or Barbs to Connect to Flexible Tubing or Other Luer Locks |
Fitting Material | Brass |
Fitting Body Material | Brass |
Description
Lube Adapter, Fitting Material Brass, Color Silver
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORILLA GLUE High Strength Super Glue 0.88 oz (102433)
- THRIFCO PLUMBING 3/4 Inch X 520 PTFE Tape (4400160)
- 3M Premasking Tape SCPM-44X, 18 x 100 yd, PK2 (SCPM)
- DAP 8OZ Plas WD AP Filler (541)
- ZORO SELECT Male Luer Barb Adapter, 303 Stainless Steel Silver (G521)
- ZORO SELECT Male Luer to 1/8 NPT Male, Plated Brass Silver (G513)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock 2 in Length, Stainless Steel 12 PK Silver (5FTW8)
- ZORO SELECT Needle, Disposable Polypropylene 10 PK Gray/White (5FVL9)
- ZORO SELECT Needle, 1 1/2 in Length, Polypropylene 10 PK Brown/White (5FVN0)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTZ2)
- ZORO SELECT Needle, Disposable Luer Lock PTFE 10 PK Pink (5FVL3)
- Zoro Select Dispensing Syringe Needles, Tips & Caps