Shop All Portable Gas Heater Accessories
Zoro Select
LP Adapter Hose
Mfr # 1XEE3
Zoro # G3294331
product price: $75.65
/ea
Free Shipping & Returns
$75.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 ft
- Depth 1/4 in
- For Use With Any Appliance Using 1 Pound Propane Cylinder
- Includes POL Fittings 7/8 in-14LH with Thermoplastic Handwheel
- Hose Type Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1XEE3
- Zoro # G3294331
- UPC # 190735418543
- Country of Origin China
- Category Portable Gas Heater Accessories
Dimensions
Length | 12 ft |
Depth | 1/4 in |
Hose Length | 12 ft |
Outlet Size | 1 in |
Details
Item | Portable Gas Heater LP Adapter Hose |
For Use With | Any Appliance Using 1 Pound Propane Cylinder |
Includes | POL Fittings 7/8 in-14LH with Thermoplastic Handwheel |
Hose Type | Rubber |
Product Type | Hoses and Regulators |
Outlet Pressure | 250 psi |
Compatible with Product Type | Portable Gas Heaters |
Compatible Mfr. Model Number | 1TGR6, 4XA49, LC-10-00, LC-20-00, LC-20-00/TC, LC-25-00 |
Hose Material | Rubber |
Maximum Pressure | 250 psi |
Description
Product Type Hoses and Regulators, Compatible with Product Type Portable Gas Heaters, Compatible Grainger Part Number 1TGR6, 4XA49, 5MLH4, 5MLH5, 5MLH6, 5MLH7, Compatible Mfr. Model Number 1TGR6, 4XA49, LC-10-00, LC-20-00, LC-20-00/TC, LC-25-00, Hose and Regulator Type LP Adapter Hose, Outlet Pressure 250 psi, Outlet Size 1 in, Maximum Pressure 250 psi, Includes POL Fittings 7/8 in-14LH with Thermoplastic Handwheel, Hose Length 12 ft, Hose Material Rubber
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16X20X1 Merv 8 Pleated AC Furnace Air Filter, 6PK (16201.8 6PK)
- HONEYWELL HOME AirSwitch ProDuct (AP5027-30)
- DAYTON Mobile Air Circulator 36" Non-Oscillating, 115VAC, 8350/12,250 CFM (1YNW5)
- SUPCO Valve Core Remover Tool, Size 1/2"x4-3/4" (FVCT4PLUS)
- ZORO SELECT Hose and Regulator Assembly (1MCD6)
- ZORO SELECT Hose and Regulator Assembly (1MCD5)
- ZORO SELECT Hose and Regulator Assembly (1MCD7)
- SENGOKU Radiant Replacement Wick (OS-0011)
- HILAND Triangle Glass Tube Patio Heater Commercial Cover in Tan (CHC-TGT-T)
- MR. HEATER Adaptr Lp Toss/Pol Male (F273758)
- HEAT WAGON High Pressure Gas Hose, 50 ft. L (7550)
- Zoro Select Gas Heaters & Accessories