Shop All Pipe & Tube Clamps
Zoro Select
Lox-On Clamp, 1/2"W, 1 3/4"ID, PK50
Mfr # 6972070
Zoro # G408391394
product price: $106.99
/pk 50, $2.14/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Worm Gear Clamp
- Grade General Purpose
- Installation Torque 20 in-lb
- Drive Type Double-Lock Slotted Hex
- SAE Number 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6972070
- Zoro # G408391394
- Country of Origin Mexico
- Category Pipe & Tube Clamps
Dimensions
Band Width | 1/2 in |
Clamp Maximum Inside Diameter | 5 in |
For Maximum Outside Diameter | 5 in |
Clamp Minimum Inside Diameter | 1 3/4 in |
Clamping Diameter | 1 3/4 in - 5 in |
Description
Lox-On Clamp, Band Material Stainless Steel, Band Material Grade 301, Band Thickness 0.02 in, Band Type Perforated, Band Width 1/2 in, Clamp Maximum Inside Diameter 5 in, Clamp Minimum Inside Diameter 1 3/4 in, Fastener Housing Material 301 Stainless Steel, For Maximum Outside Diameter 5 in, Grade General Purpose, Maximum Operating Temperature 500 Degrees F, SAE Number 72, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 305, Clamp Type Worm Gear Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PEX Tubing, Blue, 1 in, 100 ft, 100 psi (Q5PC100XBLUE)
- MOEN Posi-Temp(R) Shower Only Mediterranean Bronze (T2122BRB)
- CHICAGO FAUCET Metering Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Chrome plated (807-E12-665PAB)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 2" x 1" Pipe Size, MNPT x FNPT (9839-249)
- ZORO SELECT Pipe Clamp, Pipe Sz 8 In, 13 3/4 In L (0500093638)
- ZORO SELECT Heavy Duty Clamp, T304 Stainless Steel, For Tube Size: 3 in (691-10243)
- ZORO SELECT Bolt Clamps, 3/4"W, SS, 363SAE (300300363071)
- ZORO SELECT Strut Clamp, 2In, Di-Chromate Plated Steel (22FP70)
- ZORO SELECT Pipe Clamp, Pipe Sz 4 In, 8 1/2 In L (0500093604)
- ZORO SELECT Pipe Clamp, Pipe Sz 1 1/2 In, 4 5/16 In L (0500345053)
- CUSH-A-NATOR Cushioned Clamp, Std, 1 in. Pipe, Steel (CN21P)
- Zoro Select Plumbing Accessories