Shop All Workbench Tops
Zoro Select
Lower Shelf, 72Wx15Dx2 H, Industrial Gray
Mfr # 5W680
Zoro # G1001244
original price:
$64.79
61% off
Sold in multiples of 2 for $49.78
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
$49.78
Free 30-Day Returns
Key Features
- Assembly Fully Assembled
- For Use With 72 in W Bench
- Height 2 in
- Green Environmental Attribute Product Contains a Minimum of 50% Post-Consumer Recycled Content
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5W680
- Zoro # G1001244
- UPC # 190735534359
- Country of Origin China
- Category Workbench Tops
Dimensions
Height | 2 in |
Width | 72 in |
Depth | 15 in |
Overall Width | 72 in |
Overall Depth | 15 in |
Details
Item | Lower Shelf |
Assembly | Fully Assembled |
For Use With | 72 in W Bench |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Material | Steel |
Finish | Powder Coated |
Color | Gray |
Load Capacity | 150 lb |
Includes | Hardware |
Shop By | Closeouts |
Accessory Type | Lower Shelf |
Frame Material Finish | Powder Coated |
Overall Load Capacity | 150 lb |
Description
Lower Shelf, Assembly Fully Assembled, Color Gray, For Use With 72 in W Bench, Frame Material Finish Powder Coated, Includes Hardware, Overall Depth 15 in, Overall Load Capacity 150 lb, Overall Width 72 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Steel Hanging Shelf Bracket, Antiqued Bronze 2"W x 12"D x 7"H (BKTM02X12X07HSABZ)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 23 5/8 in L, Green (30174GREEN)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 16-1/2 in W, 7 in H, Black (269686BK)
- DURASHELF Adjustable Vented Shelf, 96"x 16" (SH9616)
- ZORO SELECT Workbench Top, Butcher Block, 60x30, Radius (4KYY6)
- ZORO SELECT Workbench Top, Butcher Block, 120x30 in. (800XE4)
- ZORO SELECT Workbench Top, Butcher Block, 120x30 in. (800XF2)
- ZORO SELECT Workbench Top, Steel, 96 in. W x 36 in. D (20GZ71)
- ZORO SELECT 96x36 in. Engineered Wood Workbench Top (4KYZ6)
- ZORO SELECT Side/Back Rail Kit, 96W x 30D x 3H, Gray (4TW38)
- ZORO SELECT Side/Back Rail Kit, 96W x 36D x 3H, Gray (4TW67)
- Zoro Select Workbench Tops