Shop All Utility Carts
Zoro Select
Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 1,400 lb
Mfr # LDO-244839-2-5PO-95
Zoro # G9950927
original price:
$364.00
10% off
new price: $326.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$326.99
Free 30-Day Returns
Key Features
- Overall Height 39 in
- Overall Length 52 in
- Overall Width 26 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LDO-244839-2-5PO-95
- Zoro # G9950927
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 39 in |
Overall Length | 52 in |
Overall Width | 26 in |
Handle Height | 39 5/8 in |
Shelf Length | 48 in |
Caster Width | 1 1/4 in |
Lip Height | 1-1/2 in |
Top Shelf Height | 27 5/8 in |
Caster Dia. | 5 in |
Shelf Width | 24 in |
Caster Wheel Dia. | 5 in |
Top Shelf Lip Height | 1-1/2" |
Overall LxWxH | 51 7/8 in x 26 in x 39 in |
Shelf LxW | 48 in x 24 in |
Bottom Shelf Lip Height | 1 1/2 in |
Caster Wheel Width | 1 1/4 in |
Shelf Lip Height | 1-1/2" |
Description
Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Load Capacity 1,400 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 52 in, Overall Width 26 in, Number of Shelves 2, Capacity per Shelf 700 lb, Distance Between Shelves 16 3/4 in, Shelf Length 48 in, Shelf Width 24 in, Includes Raised Offset Handle, Handle Height 39 5/8 in, Top Shelf Height 27 5/8 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 1 Piece, 3/8"x2-1/4" Zerk AXLE And NUT, Heavy Duty (AZ38-225)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 17BF (KGR17)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 2 ft L, 2600 lb Cap (EN30X2)
- LITTLE GIANT Gas Cylinder Hand Truck, Dual Handle, 10" Pneumatic, Foot Kick (TWF4210P)
- ZORO SELECT Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (2GMH5)
- ZORO SELECT Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Stainless Steel, Flat, 2 Shelves (SRSC1630602ALU5PUS)
- ZORO SELECT Utility Cart with Deep Lipped & Flush Plastic Shelves, Plastic, Flat, 2 Shelves, 500 lb (5UTJ5)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (8AE95)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (OPCFS-1832-3-95)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 3,600 lb (OPCP3FS-2436-2-6PU-95)
- GLOBAL INDUSTRIAL Plastic 2 Flat Shelf Service & Utility Cart, 38in x 17-1/2in, 5in Rubber Casters (800300)
- Zoro Select Utility Carts