Shop All Utility Carts
Zoro Select
Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 1,400 lb
Mfr # LDO-243639-2-5PO-95
Zoro # G2117145
product price: $214.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$214.99
Free 30-Day Returns
Key Features
- Overall Height 35 1/2 in
- Overall Length 43 in
- Overall Width 25 1/2 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LDO-243639-2-5PO-95
- Zoro # G2117145
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 35 1/2 in |
Overall Length | 43 in |
Overall Width | 25 1/2 in |
Top Shelf Height | 27 5/8 in |
Shelf Length | 36 in |
Handle Height | 39 5/8 in |
Shelf Width | 24 in |
Caster Dia. | 5 in |
Caster Width | 1 1/4 in |
Lip Height | 1-1/2 in |
Caster Wheel Dia. | 5 in |
Bottom Shelf Lip Height | 1 1/2 in |
Overall LxWxH | 43 in x 25 1/2 in x 35 1/2 in |
Shelf LxW | 36 in x 24 in |
Top Shelf Lip Height | 1-1/2" |
Caster Wheel Width | 1 1/4 in |
Shelf Lip Height | 1-1/2" |
Description
Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Load Capacity 1,400 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 43 in, Overall Width 25 1/2 in, Number of Shelves 2, Capacity per Shelf 700 lb, Distance Between Shelves 16 3/4 in, Shelf Length 36 in, Shelf Width 24 in, Includes Raised Offset Handle, Handle Height 39 5/8 in, Top Shelf Height 27 5/8 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 31BF (S31)
- GREENLEE Wire Caddy, Wheeled, 6 Spindle, 225Lb Cap (909)
- DAYTON Sling, Wire Rope, 20 ft. (1DNH5)
- COLSON 5" X 1-1/4" Non-Marking Polyurethane Hi-Tech Swivel Caster, Top Lock Brake, Loads Up To 300 lb (2.05256.95 BRK5)
- ZORO SELECT Low-Profile Instrument Cart with Flush Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb (LIC-1830-2-8SPN-95)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 5,000 lb (HET-304836-2-5K-95)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC-183235-2-TLD-95)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 1,200 lb (RSC-2436-5-95)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Plastic, Flat, 2 Shelves, 500 lb (5UTJ3)
- ZORO SELECT Utility Cart with Deep Lipped & Flush Plastic Shelves, Plastic, Flat, 2 Shelves, 500 lb (5UTJ7)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Flat, 3 Shelves, 300 lb (STC111-B)
- Zoro Select Utility & Storage Carts