Shop All Utility Carts
Zoro Select
Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 1,400 lb
Mfr # LDO-183039-2-5PO-95
Zoro # G7120382
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$212.99
Free 30-Day Returns
Key Features
- Overall Height 35 1/2 in
- Overall Length 43 in
- Overall Width 25 1/2 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # LDO-183039-2-5PO-95
- Zoro # G7120382
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 35 1/2 in |
Overall Length | 43 in |
Overall Width | 25 1/2 in |
Lip Height | 1-1/2 in |
Shelf Width | 18 in |
Caster Width | 1 1/4 in |
Shelf Length | 30 in |
Top Shelf Height | 27 5/8 in |
Caster Dia. | 5 in |
Handle Height | 39 5/8 in |
Caster Wheel Dia. | 5 in |
Top Shelf Lip Height | 1-1/2" |
Shelf LxW | 30 in x 18 in |
Caster Wheel Width | 1 1/4 in |
Overall LxWxH | 43 in x 25 1/2 in x 35 1/2 in |
Bottom Shelf Lip Height | 1 1/2 in |
Shelf Lip Height | 1-1/2" |
Description
Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Load Capacity 1,400 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 43 in, Overall Width 25 1/2 in, Number of Shelves 2, Capacity per Shelf 700 lb, Distance Between Shelves 16 3/4 in, Shelf Length 30 in, Shelf Width 18 in, Includes Raised Offset Handle, Handle Height 39 5/8 in, Top Shelf Height 27 5/8 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Steel Gantry Crane - Adjustable Height (AHS-4-15-10)
- THERN Hand Winch, Spur Gear, w/Brake, 2000 lb. (M4312PB)
- DEWALT 20 ft Fiberglass Extension Ladder, 300 lb Load Capacity (DXL3020-20PT)
- US CARGO CONTROL Twin Clevis Link - Grade 70 - 7/16-1/2" (DCL1270)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 4,000 lb (HET-3048-2-95)
- ZORO SELECT Enclosed Service Cart, Fiber Glass/Polypropylene, 3 Shelves, 400 lb (35KT31)
- ZORO SELECT Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC12-1830-2-95)
- ZORO SELECT Steel Utility Cart with Lipped Metal Shelves, Flat, 3 Shelves, 1,200 lb (RSC-1832-3-95)
- ZORO SELECT Low-Profile Utility Cart with Lipped Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb (LDO-244836-2-ALU-95)
- ZORO SELECT Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat (SRSC2022483FLD4PU)
- ZORO SELECT Steel Utility Cart with Flush Metal Shelves, Flat, 2 Shelves, 1,500 lb (RSCR244838ALD10SPN95)
- Zoro Select Utility & Storage Carts