Shop All Utility Carts
Zoro Select
Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb
Mfr # LDO-304836-2-95
Zoro # G2266251
product price: $285.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$285.99
Free 30-Day Returns
Key Features
- Load Capacity 1,200 lb
- Overall Length 52 in
- Material Steel
- Overall Width 30 1/2 in
- Overall Height 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LDO-304836-2-95
- Zoro # G2266251
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Length | 52 in |
Overall Width | 30 1/2 in |
Overall Height | 36 in |
Shelf Width | 30 in |
Handle Height | 36 in |
Top Shelf Height | 24 in |
Lip Height | 1-1/2 in |
Shelf Length | 48 in |
Caster Width | 1 1/4 in |
Caster Dia. | 5 in |
Caster Wheel Width | 1 1/4 in |
Shelf LxW | 48 in x 30 in |
Bottom Shelf Lip Height | 1 1/2 in |
Overall LxWxH | 51 in x 30 1/4 in x 36 in |
Top Shelf Lip Height | 1-1/2" |
Caster Wheel Dia. | 5 in |
Shelf Lip Height | 1-1/2" |
Description
Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 51 in, Overall Width 30 1/4 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 13 1/8 in, Shelf Length 48 in, Shelf Width 30 in, Handle Height 36 in, Top Shelf Height 24 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Round Sling, Endless, 5/8in. Dia, 6ft. L (SFERSST1-06)
- SERVICE CASTER 3.5 Inch Red Polyurethane Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S3514-PPUB-RED-TP3-2-R-2)
- ZORO SELECT Molded Rubber with Steel Grab Wheel Chock in Black (22XW86)
- STM 150kgf Capacity Magnetic Lifter (230604)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Thermoplastic Resin, Flat, 2 Shelves, 200 lb (WT26BU)
- ZORO SELECT Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat (SRSC1624363FLD5PU)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 3,000 lb (RSC-366048-3-3K-6PH-95)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Plastic, Flat, 2 Shelves, 500 lb (5UTJ1)
- ZORO SELECT Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 3,600 lb (RSC12-2436-2-3.6K-6PU-95)
- ZORO SELECT 2-Shelf Flat Plastic Utility Cart with Deep-Lipped Plastic Shelves, 500 lbs. (5UTH9)
- RUBBERMAID COMMERCIAL Rubbermaid Heavy Duty Plastic Tray Top Utility Cart, 2 Shelf, 39Lx18W, 5 Casters, Beige (FG450088BEIG)
- Zoro Select Utility Carts