Shop All Utility Carts
Zoro Select
Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb
Mfr # LDO-243641-2-8PO-95
Zoro # G2241267
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$223.99
Free 30-Day Returns
Key Features
- Overall Height 35 1/2 in
- Overall Length 43 in
- Overall Width 25 1/2 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # LDO-243641-2-8PO-95
- Zoro # G2241267
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 35 1/2 in |
Overall Length | 43 in |
Overall Width | 25 1/2 in |
Lip Height | 1-1/2 in |
Shelf Length | 36 in |
Caster Width | 2 in |
Shelf Width | 24 in |
Caster Dia. | 8 in |
Top Shelf Height | 32 in |
Handle Height | 41 5/16 in |
Bottom Shelf Lip Height | 1 1/2 in |
Caster Wheel Dia. | 8 in |
Top Shelf Lip Height | 1-1/2" |
Shelf LxW | 36 in x 24 in |
Overall LxWxH | 43 in x 25 1/2 in x 35 1/2 in |
Caster Wheel Width | 2 in |
Shelf Lip Height | 1-1/2" |
Description
Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 43 in, Overall Width 25 1/2 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 16 3/4 in, Shelf Length 36 in, Shelf Width 24 in, Handle Height 41 5/16 in, Top Shelf Height 32 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE HAND TRUCKS Milwaukee Hand Truck 47132 - Dual Handle - Solid Rubber Wheels - 800 Lb. Capacity - Red (47132)
- LITTLE GIANT Sheet and Panel Truck, 3600 lb., 30 In. W (APT30486PY)
- NATIONAL MFG/SPECTRUM BRANDS HHI 38 Clevis Slip Hook (N100-321)
- NOBLES/TENNANT WHEEL - SWIVEL CASTER COMPLETE - 4 in. X 1-3/8 in. POLY ON POLY (1049048)
- ZORO SELECT Corrosion-Resistant Utility Cart with Deep Lipped Metal Shelves, Stainless Steel, Flat, 2 Shelves (11A470)
- ZORO SELECT Polypropylene Utility Cart with Deep Lipped Plastic Shelves, Ergonomic, 2 Shelves, 500 lb (52TV60)
- ZORO SELECT Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (2GMH5)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Ergonomic, 2 Shelves, 1,200 lb (RSCE1P-2436-2-8SPN-95)
- ZORO SELECT Steel Instrument Cart with Flush Metal Shelves, Flat, 2 Shelves, 1,200 lb (IC24368SPN95)
- ZORO SELECT Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat (SRSC1618303FLD5PU)
- ZORO SELECT Instrument Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,000 lb (IC243610PN95)
- Zoro Select Utility & Storage Carts