Shop All Guard Rails
Zoro Select
Low Profile Machine Guard, 9 In. H
Mfr # LPRO-SS-48-9-4
Zoro # G5709882
product price: $560.99
/ea
Free Shipping & Returns
$560.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Guard Rail Mounting Style Floor Mounted
- Material 304 Stainless steel
- Guard Rail Component Machine Guard
- Overall Length 4 ft
- Overall Height 8 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LPRO-SS-48-9-4
- Zoro # G5709882
- UPC # 691215065252
- Country of Origin China
- Category Guard Rails
Dimensions
Overall Length | 4 ft |
Overall Height | 8 15/16 in |
Diameter | 4 1/2 in |
Mounting Plate Dimensions | 8 in x 8 in |
Nominal Length | 1 ft. |
Details
Guard Rail Mounting Style | Floor Mounted |
Material | 304 Stainless steel |
Guard Rail Component | Machine Guard |
Color | Silver |
Includes | LPRO Only |
Number of Ribs | 0 |
Item | Machine Guard |
Net Weight | 38 lb |
Mounting Style | Floor Mounted |
Description
Machine Guard, Material 304 Stainless Steel, Guard Rail Mounting Style Floor Mounted, Silver, Overall Height 8 15/16 in, Number of Ribs 0, Overall Length 4 ft, Diameter 4 1/2 in, Mounting Plate Dimensions 8 in x 8 in, Net Weight 38 lb, Includes LPRO Only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE 153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (WA123214XSU)
- KAHUNA WAGONS Kahuna Wagons-Aluminum Wagon Hitch with LED Brake Light-Type B Large (CRT020-B)
- OZ LIFTING PRODUCTS Davit Crane, 1,000 lb Capacity, 27.5 in to 42 in Reach, 0 in to 540 in Lift Range, Silver (OZ1000DAV-ACW)
- ASHLAND CONVEYOR Ball Transfer, Threaded, 1In Ball Dia (BT S 5/16-18 1DIA 150 CS/CS)
- ZORO SELECT High Profile Machine Guard (2WJJ3)
- ZORO SELECT Guard Rail, 3 Ribbed Bolt on, L 104In (5JEU2)
- ZORO SELECT Guard Rail, 2 Ribbed Bolt on, L 117In (5JEV4)
- ZORO SELECT Guard Rail, 8 ft. L, 15 In. H (GR-F3R-DI-8-HDG)
- ZORO SELECT Guard Rail, 2 Ribbed Bolt on, L 93In (5JEV2)
- ZORO SELECT Triple Elbow Guard (2WJH8)
- ZORO SELECT Corner Post, 21 In., Yellow, Steel (22DN05)
- Zoro Select Warehouse Safety Guards & Protectors