Shop All Guard Rails
Zoro Select
Low Profile Machine Guard, 9 In. H
Mfr # LPRO-SS-36-9-4
Zoro # G5523384
product price: $492.99
/ea
Free Shipping & Returns
$492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Guard Rail Mounting Style Floor Mounted
- Material 304 Stainless steel
- Guard Rail Component Machine Guard
- Overall Length 3 ft
- Overall Height 8 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LPRO-SS-36-9-4
- Zoro # G5523384
- UPC # 691215065238
- Country of Origin China
- Category Guard Rails
Dimensions
Overall Length | 3 ft |
Overall Height | 8 15/16 in |
Nominal Length | 3 ft. |
Diameter | 4 1/2 in |
Mounting Plate Dimensions | 8 in x 8 in |
Details
Guard Rail Mounting Style | Floor Mounted |
Material | 304 Stainless steel |
Guard Rail Component | Machine Guard |
Color | Silver |
Includes | LPRO Only |
Number of Ribs | 0 |
Mounting Style | Floor Mounted |
Net Weight | 36 lb |
Item | Machine Guard |
Description
Machine Guard, Material 304 Stainless Steel, Guard Rail Mounting Style Floor Mounted, Silver, Overall Height 8 15/16 in, Number of Ribs 0, Overall Length 3 ft, Diameter 4 1/2 in, Mounting Plate Dimensions 8 in x 8 in, Net Weight 36 lb, Includes LPRO Only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 92 in H Aluminum Rolling Ladder, 6 Steps, 350 lb Load Capacity (WLAR106165-D4)
- STARKE Master Link, 3/4, Grade 80, Steel, Chain Sling Component (SCS-34ML)
- MILWAUKEE HAND TRUCKS Furniture Dolly, 18"x30" (DC33800)
- COLSON Colson® 2 Series Wheel 5.00005.459 WS - 5 x 2 Performa Rubber 1/2 Straight Roller Bearing (5.00005.459 WS)
- ZORO SELECT High Profile Machine Guard, Net Weight: 39 lb (1GUE6)
- ZORO SELECT Guard Rail, 5 ft., Yellow (5AE59)
- ZORO SELECT High Profile Machine Guard, 36 In. H (HPRO-SS-48-36-4)
- ZORO SELECT Guard Rail Post, Trpl High Universal, L3In (5JEY0)
- ZORO SELECT High Profile Machine Guard (2WJJ4)
- ZORO SELECT Parapet Clamp Guardrail Systm, 3-1/2Ft. L (10K037)
- BLUFF MANUFACTURING Inline Post, 11 ga. Steel, Lift-Out, Yellow (MPBP20-YEL)
- Zoro Select Guard Rails