Shop All Guard Rails
Zoro Select
Low Profile Machine Guard, 16 In. H
Mfr # LPRO-SS-48-16-4
Zoro # G5672353
Free Shipping & Returns
$666.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Guard Rail Mounting Style Floor Mounted
- Material 304 Stainless steel
- Guard Rail Component Machine Guard
- Overall Length 4 ft
- Overall Height 16 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # LPRO-SS-48-16-4
- Zoro # G5672353
- UPC # 691215065245
- Country of Origin China
- Category Guard Rails
Dimensions
Overall Length | 4 ft |
Overall Height | 16 15/16 in |
Mounting Plate Dimensions | 8 in x 8 in |
Nominal Length | 4 ft. |
Diameter | 4 1/2 in |
Details
Guard Rail Mounting Style | Floor Mounted |
Material | 304 Stainless steel |
Guard Rail Component | Machine Guard |
Color | Silver |
Includes | LPRO Only |
Net Weight | 40 lb |
Item | Machine Guard |
Mounting Style | Floor Mounted |
Number of Ribs | 0 |
Description
Machine Guard, Material 304 Stainless Steel, Guard Rail Mounting Style Floor Mounted, Silver, Overall Height 16 15/16 in, Number of Ribs 0, Overall Length 4 ft, Diameter 4 1/2 in, Mounting Plate Dimensions 8 in x 8 in, Net Weight 40 lb, Includes LPRO Only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chain, Dbl, SS, Sz #3,100 Lb Load, 100 Ft (2ZDJ6)
- STREN-FLEX Synthetic Web Sling, Type 4, 16 ft L, 1 in W, Nylon, Yellow (EET4-901-16)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 4 in W, Polyester, Yellow (EE2604DFX10)
- WERNER 8 ft Fiberglass Stepladder (7308)
- ZORO SELECT Guard Rail, L116In, Bolt-On (5W807)
- ZORO SELECT High Profile Machine Guard, 42 In. H (HPRO-36-42-4)
- ZORO SELECT Impact Resistant Guard Rail (22DN02)
- ZORO SELECT Guard Rail System, Yellow, 42 In. H, Steel (SGR-2-096-42-P)
- ZORO SELECT Low Profile Machine Guard (1GUE2)
- ZORO SELECT Guard Rail, 2 Ribbed Bolt on, L 69In (5JEV0)
- VESTIL High Profile Machinery Guard (HPRO-72-42-4)
- Zoro Select Guard Rails