Shop All Guard Rails
Zoro Select
Low Profile Machine Guard, 16 In. H
Mfr # LPRO-SS-36-16-4
Zoro # G5498114
product price: $523.99
/ea
Free Shipping & Returns
$523.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Guard Rail Mounting Style Floor Mounted
- Material 304 Stainless steel
- Guard Rail Component Machine Guard
- Overall Length 3 ft
- Overall Height 16 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LPRO-SS-36-16-4
- Zoro # G5498114
- UPC # 691215065221
- Country of Origin China
- Category Guard Rails
Dimensions
Overall Length | 3 ft |
Overall Height | 16 15/16 in |
Nominal Length | 2 ft. |
Mounting Plate Dimensions | 8 in x 8 in |
Diameter | 4 1/2 in |
Details
Guard Rail Mounting Style | Floor Mounted |
Material | 304 Stainless steel |
Guard Rail Component | Machine Guard |
Color | Silver |
Includes | LPRO Only |
Net Weight | 36 lb |
Number of Ribs | 0 |
Mounting Style | Floor Mounted |
Item | Machine Guard |
Description
Machine Guard, Material 304 Stainless Steel, Guard Rail Mounting Style Floor Mounted, Silver, Overall Height 16 15/16 in, Number of Ribs 0, Overall Length 3 ft, Diameter 4 1/2 in, Mounting Plate Dimensions 8 in x 8 in, Net Weight 36 lb, Includes LPRO Only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anti-Slip Stair Tread, 24 in. L, 10 in. W (3241514-TRD24)
- HARRINGTON Canvas Chain Container, For 4DFL1-4DFL6 (BK2C2)
- APEX SOLIDRUBBER WHEEL8""X1.75 (HT2122)
- BUFFALO TOOLS Furniture Dolly Set, 1000 lb., PK2 (HDFDOLLY2)
- ZORO SELECT High Profile Machine Guard, Material: Steel (1GUE3)
- ZORO SELECT Guard Post, Center, Single, H18 1/2In (5W809)
- ZORO SELECT Guard Rail, 2 Ribbed Bolt on, L 69In (5JEV0)
- ZORO SELECT Guard Rail, 4 ft. L, 12 In. H (GR-H2R-BO-4-YL)
- ZORO SELECT Intermediate Post, 21 In., Yellow, Steel (22DN11)
- ZORO SELECT Intermediate Post, 45 In., Yellow, Steel (22DN12)
- VESTIL STEEL PIPE SAFETY RAILING 24 IN LENGTH BLACK (VDKR-2-BK)
- Zoro Select Guard Rails