Shop All Utility Carts
Zoro Select
Low-Profile Instrument Cart with Lipped Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb
Mfr # LIC-2436-2-ALU-95
Zoro # G2147717
product price: $335.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$335.99
Free 30-Day Returns
Key Features
- Overall Height 38 in
- Overall Length 66 1/2 in
- Overall Width 30 1/2 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LIC-2436-2-ALU-95
- Zoro # G2147717
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 38 in |
Overall Length | 66 1/2 in |
Overall Width | 30 1/2 in |
Caster Width | 2 3/4 in |
Shelf Width | 24 in |
Lip Height | 1-1/2 in |
Shelf Length | 36 in |
Caster Dia. | 8 in |
Overall Depth | 39" |
Top Shelf Height | 31 1/4 in |
Handle Height | 31 1/4 in |
Caster Wheel Width | 2 3/4 in |
Shelf LxW | 36 in x 24 in |
Bottom Shelf Lip Height | 1 1/2 in |
Caster Wheel Dia. | 8 in |
Overall LxWxH | 39 in x 24 1/4 in x 40 15/16 in |
Top Shelf Lip Height | 1 1/2 in |
Shelf Lip Height | 1-1/2" |
Description
Low-Profile Instrument Cart with Lipped Metal Shelves, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 39 in, Overall Width 24 1/4 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 16 3/4 in, Shelf Length 36 in, Shelf Width 24 in, Includes Non-Slip Vinyl Matting, Handle Height 31 1/4 in, Top Shelf Height 31 1/4 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 3 Inch Semi Steel Wheel Rigid Top Plate Caster (SCC-20R314-SSS)
- WESTWARD 4 ft Fiberglass Stepladder, 375 lb Capacity (44YY52)
- DEMAG Electric Chain Hoist, 500 lb, 9 ft, Hook Mounted - No Trolley, 460V, Blue (DCM Pro 5-250 1/1 H2.8 V19.2/4.8 460/60)
- GENERAL WORK PRODUCTS 3-STRAND POLY DACRON COMBO ROPE 7/8" Diameter, 600Ft L (PD7/8)
- ZORO SELECT Instrument Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,000 lb (IC24361DR5PU95)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,600 lb (OPCPFS-306065-4-6PH-95)
- ZORO SELECT Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Stainless Steel, Flat, 2 Shelves (11A460)
- ZORO SELECT Flat Handle Utility Cart, Thermoplastic Resin (Shelf)/High Density Polyethylene (Leg), 2 Shelves (RDSTC11BK)
- ZORO SELECT Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat (SRSC2022483FLD4PU)
- ZORO SELECT Easy-Access Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (EAS-1832-95)
- RUBBERMAID COMMERCIAL Structural Foam Adaptable-Design Utility Cart with Deep Lipped Plastic Shelves, Ergonomic, 500 lb (1997206)
- Zoro Select Utility & Storage Carts