Shop All Utility Carts
Zoro Select
Low-Profile Instrument Cart with Flush Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb
Mfr # LIC-1830-2-8SPN-95
Zoro # G9956055
original price:
$305.37
5% off
new price: $289.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$289.99
Free 30-Day Returns
Key Features
- Overall Height 41 in
- Overall Length 63 1/2 in
- Overall Width 30 1/2 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LIC-1830-2-8SPN-95
- Zoro # G9956055
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 41 in |
Overall Length | 63 1/2 in |
Overall Width | 30 1/2 in |
Overall Depth | 33" |
Shelf Width | 18 in |
Caster Width | 2 1/4 in |
Shelf Length | 30 in |
Caster Dia. | 8 in |
Lip Height | Flush |
Handle Height | 39 3/4 in |
Overall LxWxH | 63 1/2 in x 30 1/2 in x 41 in |
Caster Wheel Width | 2 1/4 in |
Caster Wheel Dia. | 8 in |
Shelf LxW | 30 in x 18 in |
Description
Low-Profile Instrument Cart with Flush Metal Shelves, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 63 1/2 in, Overall Width 30 1/2 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 16 3/4 in, Shelf Length 30 in, Shelf Width 18 in, Includes Non-Slip Vinyl Matting, Handle Height 39 3/4 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 36" x 48" Aluminum Economizer Dock Plate, 3/8" Thick, 1900 lb Capacity (E-3648)
- DAYTON Wire Rope Sleeve, 3/32 In, Copper, PK25 (1DLE5)
- ZORO SELECT Swivel Plate Caster, Poly, 6 in, 1200 lb.Rd (1NVN1)
- SUNCAST COMMERCIAL Tilt Truck, Standard, Gray, 1300 lb. (RMTTSD100)
- ZORO SELECT Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (2GMH8)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,400 lb (SB236P500GP)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSCR-243036-ALU-5PU-95)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb (RSC-244860-4-3K-95)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Plastic, Flat, 2 Shelves, 500 lb (5UTJ3)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 3,000 lb (RSC-243636-2-3K-TLD-95)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 600 lb (EA24365PY)
- Zoro Select Utility & Storage Carts