Shop All Bolt Hole Casters
Zoro Select
Low-Profile Easy-Turn Bolt-Hole Caster
Mfr # LMDA-VPA 50G
Zoro # G4549122
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Bolt Hole
- Caster Sub-Type Swivel
- Caster Product Group Swivel Caster
- Tread Shape Twin Wheel
- Wheel Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LMDA-VPA 50G
- Zoro # G4549122
- Country of Origin Germany
- Category Bolt Hole Casters
Dimensions
Wheel Width | 3/4 in |
Wheel Dia. | 2 in |
Mounting Height | 2 3/4 in |
Thread Size | M8 |
Mounting Bolt Dia. | 3/8 in |
Overall Height | 2 11/16 in |
Caster Thread Size | M8 |
Bolt Hole Dia. | 3/8 in |
Description
Low-Profile Easy-Turn Bolt-Hole Caster, 3/8 in Bolt Hole Dia., 3/8 in Mounting Bolt Dia., Steel Caster Frame Material, Zinc Plated Frame Finish, 0 to 299 lb Load Rating Range, 150 lb Load Rating, 2 Number of Wheels, Plain, 2 3/4 in Mounting Height, 2 in Wheel Dia., 3/4 in Wheel Width, Rubber Wheel/Tread Material, 80 Shore A Wheel/Tread Hardness, Soft, Yes Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL POLY LIDS FOR SIZE 2.5 STYLE D HOPPER (PLID-D-250)
- PEERLESS Chain, Straight, 15 ft., 5700 lb., Welded (5510315)
- EGA Custom Work Platform, 3 Steps, Modular, 35"W x 77"L Platform, Adjustable to 24"-27"H, Style 7 (CW7-27-3-6)
- COTTERMAN 50 in H Aluminum Folding Rolling Ladder, 2 Steps, 350 lb Load Capacity (SASA2A10E10C50P6)
- ZORO SELECT Kingpin Swivel Cster, Thrm Rubber, 2 in., 110 lb. (LRA-TPA 50KF-FI)
- ZORO SELECT Kngpn Swivl Castr, Phenolic, 3 in., 380 lb. (BS4 075 RP14)
- ZORO SELECT Bolt Hole Caster, 7-7/8" Wheel dia. (LER-ALTH 200K)
- ZORO SELECT Dual Wheel Caster, Swivel, Therm Rubber, 3 in, 220 lb (LMDA-TPA 75KF)
- ZORO SELECT Bolt Hole Caster, 175 lb. Load Rating (P9S-SR020K-H-TB)
- ZORO SELECT Kingpin Swivel Caster, Nylon, 3 in., 660 lb (LKR-SPO 75K)
- ZORO SELECT Leveling Bolt Hole Caster, 550 lb. Load, Black Wheel (HRIG-POA 50G)
- Zoro Select Casters