Shop All Bolt Hole Casters
Zoro Select
Low-Profile Easy-Turn Bolt-Hole Caster
Mfr # LMDA-POA 50G
Zoro # G4548319
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Caster Stem Type Threaded Bolt Hole
- Caster Product Group Swivel Caster
- Tread Shape Standard
- Wheel Width 2 x 18 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # LMDA-POA 50G
- Zoro # G4548319
- Country of Origin Germany
- Category Bolt Hole Casters
Dimensions
Wheel Width | 2 x 18 mm |
Wheel Dia. | 50 mm |
Mounting Height | 2 3/4 in |
Thread Size | M8 |
Mounting Bolt Dia. | M10 |
Overall Height | 71 mm |
Bolt Hole Dia. | 3/8 in |
Caster Thread Size | M8 |
Swivel Radius | 56 mm |
Description
Low-Profile Easy-Turn Bolt-Hole Caster, 3/8 in Bolt Hole Dia., 3/8 in Mounting Bolt Dia., Steel Caster Frame Material, Zinc Plated Frame Finish, 0 to 299 lb Load Rating Range, 175 lb Load Rating, 2 Number of Wheels, Plain, 2 3/4 in Mounting Height, 2 in Wheel Dia., 3/4 in Wheel Width, Nylon Wheel/Tread Material, 70 Shore D Wheel/Tread Hardness, Hard, Yes Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Shackle, 1-1/4 in., 24,000 lb. (1019597)
- ZORO SELECT Self Dumping Hopper, 6000 lb., Gray (40099 GRAY)
- CASTERHQ Heavy Duty Casters, 5"x2" Heavy Duty Caster Set W/ GRN, PK4 (HD6650-01-PCI-TLB-G-S9)
- LIFT-ALL Cargo Strap, Ratchet, 20 ft x 2 In, 1600 lb (TE60513X20)
- ZORO SELECT Bolt Hole Caster, 175 lb. Load Rating (P7S-SRP030K-H-TB)
- ZORO SELECT Bolt Hole Caster, 165 lb. Ld Rating, Gray (P16S-RP030K-H)
- ZORO SELECT Kngpn Swivl Castr, Phenolic, 3 in., 380 lb. (BS4 075 RP14)
- ZORO SELECT Dul Whl Cstr, Swl, Thm Rbr, 2 in, 176 lb, Pln (LMDA-TPA 50G)
- ZORO SELECT Kingpin Swivel Caster, Therm Rubber, 5 in, 265 lb (LKRXA-TPA 126G-FI)
- ZORO SELECT Kingpin Swivel Caster, Thrm Rubber, 3 in., 165 lb. (LRA-TPA 75G-FI)
- MEDCASTER 2" X 3/4" Non-Marking Rubber Thermoplastic Swivel Caster, Total Lock Brake, Loads Up To 110 lb (RZ02TPN070TLHK04)
- Zoro Select Casters