Shop All Bolt Hole Casters
Zoro Select
Low-Profile Easy-Turn Bolt-Hole Caster
Mfr # LMDA-POA 50G-FI
Zoro # G4548842
product price: $14.85
/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Bolt Hole
- Caster Sub-Type Swivel
- Caster Product Group Swivel Caster with Total Lock
- Tread Shape Twin Wheel
- Wheel Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LMDA-POA 50G-FI
- Zoro # G4548842
- Country of Origin Germany
- Category Bolt Hole Casters
Dimensions
Wheel Width | 3/4 in |
Wheel Dia. | 2 in |
Mounting Height | 2 3/4 in |
Thread Size | M8 |
Mounting Bolt Dia. | 3/8 in |
Overall Height | 2 11/16 in |
Caster Thread Size | M8 |
Bolt Hole Dia. | 3/8 in |
Description
Low-Profile Easy-Turn Bolt-Hole Caster, 3/8 in Bolt Hole Dia., 3/8 in Mounting Bolt Dia., Steel Caster Frame Material, Zinc Plated Frame Finish, 0 to 299 lb Load Rating Range, 175 lb Load Rating, 2 Number of Wheels, Plain, 2 3/4 in Mounting Height, 2 in Wheel Dia., 3/4 in Wheel Width, Nylon Wheel/Tread Material, 70 Shore D Wheel/Tread Hardness, Hard, Yes Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel NSF-Listed Plate Caster, 1250 lb, NSF-Listed Plate Type B (3G143)
- ZORO SELECT Drum Dolly, 8" H, Steel, 2300 lb. Cap. (AI-424-MC)
- WARN INDUSTRIES WINCH ACCESSORIES, ACCY KIT_AXON WIRED REMOTE (100963)
- ENPAC Post Sleeve, 4 In Dia., 52 In H, Yellow (79452YR)
- ZORO SELECT Kingpin Swivel Caster, Poly, 3-1/8 in, 390 lb (LKR-ALTH 80K)
- ZORO SELECT Kngpn Swivl Castr, Phenolic, 3 in., 380 lb. (BS4 075 RP14)
- ZORO SELECT Dual Wheel Bolt Hole Swivel Cstr w/Brake (1MMB7)
- ZORO SELECT Bolt Hole Caster, 220 lb. Load Rating (LMDA-POA 75G-FI)
- ZORO SELECT Bolt Hole Caster, 7-7/8" Wheel dia. (LER-PO 200R)
- ZORO SELECT Kingpin Swivel Caster, Rubber, 3-1/8 in., 300 lb. (LER-POEV 80R-FI-SB)
- MEDCASTER 4" X 1-1/4" Non-Marking Anti-Microbial Tpr Swivel Caster, Directional Lock, Loads Up To 240 lb (CH04AMP125DLHK01)
- Zoro Select Casters