Shop All Dunnage Racks
Zoro Select
Low Prof Dunnage Rack, 800 lb., Wire, 36 W
Mfr # 2HFX5
Zoro # G3214951
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wire
- Width 36"
- Depth 24"
- Height 14"
- Load Capacity 800 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2HFX5
- Zoro # G3214951
- UPC # 190735445006
- Country of Origin Multiple
- Category Dunnage Racks
Dimensions
Width | 36" |
Depth | 24" |
Height | 14" |
Overall Height | 14 in |
Overall Depth | 24 in |
Overall Width | 36 in |
Details
Item | Low Profile Dunnage Rack |
Material | Wire |
Load Capacity | 800 lb. |
Color | Silver |
Finish | Natural |
Standards | NSF |
Includes | Shelf |
Number of Shelves | 1 |
Number of Posts | 4 |
Included | Shelf |
Description
Low Profile Dunnage Rack, Silver, Finish Natural, Load Capacity 800 lb, Overall Depth 24 in, Overall Height 14 in, Overall Width 36 in, Steel, Includes Shelf, Number of Posts 4, Standards NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Storage Basket, Silver, 17-3/8 x 7-1/2 x10 (H212C)
- FATH Roll-in T-Nut, Fath, 15 / 40 Series, PK4 (096026F)
- 80/20 Square Tri Corner 15 S (4442)
- AZAR DISPLAYS Four-Tier Counter Step Display: 16"W x 8"D x 8"H (326042)
- ZORO SELECT Low Prof Dunnage Rack, 1400 lb., Wire, 48 W (2HFX7)
- ZORO SELECT Low Prof Dunnage Rack, 1400 lb., Wire, 36 W (2HFX6)
- ZORO SELECT Low Prof Dunnage Rack, 1400 lb., Wire, 60 W (2HFX8)
- ZORO SELECT Low Prof Dunnage Rack, 800 lb., Wire, 24 W (2HFX2)
- ZORO SELECT Low Prof Dunnage Rack, 800 lb., Wire, 36 W (2HFX3)
- STRUCTURAL PLASTICS Dunnage Rack, 2250 lb., HDPE, 96 W x 24 D (DT9624)
- SPC INDUSTRIAL Dunnage Rack, 66" x 36" x 12" H (D6636)
- Zoro Select Dunnage Racks