Shop All Dunnage Racks
Zoro Select
Low Prof Dunnage Rack, 800 lb., Wire, 36 W
Mfr # 2HFX3
Zoro # G1671826
$39.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wire
- Width 36"
- Depth 24"
- Height 14"
- Load Capacity 800 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2HFX3
- Zoro # G1671826
- UPC # 190735444986
- Country of Origin Multiple
- Category Dunnage Racks
Dimensions
Width | 36" |
Depth | 24" |
Height | 14" |
Overall Depth | 24 in |
Overall Height | 14 in |
Overall Width | 36 in |
Details
Item | Low Profile Dunnage Rack |
Material | Wire |
Load Capacity | 800 lb. |
Color | Silver |
Includes | Shelf |
Finish | Chrome |
Standards | NSF |
Number of Shelves | 1 |
Number of Posts | 4 |
Included | Shelf |
Description
Low Profile Dunnage Rack, Silver, Finish Chrome, Load Capacity 800 lb, Overall Depth 24 in, Overall Height 14 in, Overall Width 36 in, Steel, Includes Shelf, Number of Posts 4, Standards NSF
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS Straight Wall Container, Gray, Plastic, 48 in L, 15 in W, 7 1/2 in H, 2.3 cu ft Volume Capacity (SO4815-7 Grey)
- 80/20 Inside Corner Bracket, 8 Hole, For 15S (4304)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 36W x 18D x 96H With 6 Shelves, Wood Deck, Gray (B2297494)
- QUADHANDS Base Workbench (QH-WB-BASE)
- ZORO SELECT Low Prof Dunnage Rack, 800 lb., Wire, 24 W (2HFX2)
- ZORO SELECT Low Prof Dunnage Rack, 800 lb., Wire, 36 W (2HFX5)
- ZORO SELECT Low Prof Dunnage Rack, 1400 lb., Wire, 60 W (2HFX8)
- ZORO SELECT Low Prof Dunnage Rack, 1400 lb., Wire, 36 W (2HFX6)
- ZORO SELECT Low Prof Dunnage Rack, 1400 lb., Wire, 48 W (2HFX7)
- STRUCTURAL PLASTICS Dunnage Rack, 1000 lb Load Capacity, HDPE, 12 in H x 24 in W x 66 in D (D6624)
- NEXEL Poly-Green Wire Dunnage Rack, 36W x 18D x 14H (P1836G)
- Zoro Select Dunnage Racks