Shop All Dunnage Racks
Zoro Select
Low Prof Dunnage Rack, 1400 lb., Wire, 48 W
Mfr # 2HFX7
Zoro # G0629492
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wire
- Width 48"
- Depth 24"
- Height 10-1/2"
- Load Capacity 1400 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2HFX7
- Zoro # G0629492
- UPC # 190735445020
- Country of Origin Multiple
- Category Dunnage Racks
Dimensions
Width | 48" |
Depth | 24" |
Height | 10-1/2" |
Overall Height | 10 1/2 in |
Overall Depth | 24 in |
Overall Width | 48 in |
Details
Item | Low Profile Dunnage Rack |
Material | Wire |
Load Capacity | 1400 lb. |
Color | Silver |
Standards | NSF |
Finish | Chrome |
Description
Low Profile Dunnage Rack, Silver, Finish Chrome, Load Capacity 1,400 lb, Overall Depth 24 in, Overall Height 10 1/2 in, Overall Width 48 in, Steel, Standards NSF
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RV DESIGNER RV Designer L559 Inside L-Handle (L559)
- ZORO SELECT Multi-Ring Tool Holder, Width 9 In, PK2 (5TPF3)
- ECONOCO Melamine Shelf 48"L x 12"WBlack, 4PK (PW/1248BK)
- WEATHER GUARD MODEL 1925-5-02 CAB PROTECTOR MOUNTING KIT, 65.0IN-65.5IN, BLACK (9254)
- ZORO SELECT Low Prof Dunnage Rack, 1400 lb., Wire, 36 W (2HFX6)
- ZORO SELECT Low Prof Dunnage Rack, 1400 lb., Wire, 60 W (2HFX8)
- ZORO SELECT Low Prof Dunnage Rack, 800 lb., Wire, 24 W (2HFX2)
- ZORO SELECT Low Prof Dunnage Rack, 800 lb., Wire, 36 W (2HFX5)
- ZORO SELECT Low Prof Dunnage Rack, 800 lb., Wire, 36 W (2HFX3)
- CARGO TUFF Dunnage Bag, 48 "L, 48 "W, 2.6 psi, PK10 (E-PPW4848L1-10)
- NEW AGE Low Prof Dunnage Rack, 3000 lb., AL, 36W (2020)
- Zoro Select Dunnage Racks