Shop All Brass Pipe Fittings
Zoro Select
Low Lead Brass Street Elbow, 3/8" Pipe Size
Mfr # 706118-06
Zoro # G9721004
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/8"
- Specific Fitting Shape Street Elbow
- Pipe Fitting Material Low Lead Brass
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 706118-06
- Zoro # G9721004
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Pipe Size (Fittings) | 3/8" |
Pipe Size | 3/8 in |
Hex Size | 5/8 in |
Overall Length | 1 1/2 in |
Fitting Thread Size B | 3/8 in -18 |
Fitting Pipe Size | 3/8 in x 3/8 in |
Fitting Thread Size A | 3/8 in -18 |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Side A Outside Diameter | 1 1/2 in |
Description
90 Degrees Extruded Street Elbow, Brass, CA2745, 3/8 in, Male, NPT, 1 1/2 in, 18, 3/8 in -18, 3/8 in, Female, NPT, 18, 3/8 in -18, 1,000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1/4X2 Galv Nipples 1557 (8700147609)
- DIXON The Right Connection Domestic Double Reducer Hex Nipple, 2 x 1-1/2 in, MNPT x MNST, Cast Brass, Dome (DMH2015F-D)
- ZORO SELECT Expansion Joint, 6 In, Single Sphere (AMS206)
- ZORO SELECT 1-1/4" MNPT x 10" TBE Galvanized Steel Pipe Nipple Sch 40 (566-100)
- ZORO SELECT Brass Anchor Coupling, FNPT, 1/4" Pipe Size (6AZC1)
- ZORO SELECT Red Brass Coupling, FNPT, 1" Pipe Size (6RCV8)
- ZORO SELECT Low Lead Brass Square Head Plug, Male NPT, 3/8" Pipe Size (706109-06)
- ZORO SELECT 90 Street Elbow, Brass, 3/8 in, NPT (ZUSA-PF-10674)
- ZORO SELECT Low Lead Brass Reducing Street Elbow, FNPT x MNPT, 3/8" x 1/4" Pipe Size (706228-0406)
- ZORO SELECT Brass 90 Degrees Street Elbow, MNPT x FNPT, 3/8" Pipe Size 10 PK (6AYU3)
- ZORO SELECT Brass Coupling, FNPT, 1-1/2" x 1" Pipe Size (22UL53)
- Zoro Select Fittings