Shop All Brass Pipe Fittings
Zoro Select
Low Lead Brass Square Head Plug, Male NPT, 3/8" Pipe Size
Mfr # 706114-06
Zoro # G6071931
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/8"
- Specific Fitting Shape Square Head Plug
- Pipe Fitting Material Low Lead Brass
- Fitting Connection Type Male NPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 706114-06
- Zoro # G6071931
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Pipe Size (Fittings) | 3/8" |
Hex Size | 3/8 in |
Thread Size | 3/8 in -18 |
Overall Length | 7/8 in |
Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in |
Outside Diameter | 11/16 in |
Nominal Pipe Size | 3/8 in |
Description
Square Head Plug, 3/8 in Nominal Pipe Size, Brass, CA2745, Male NPT, 11/16 in Outside Diameter, 7/8 in Overall Length, 1,000 psi Maximum Operating Pressure, -40 Degrees to 250 Degrees F, Plug Construction Solid, Plug Drive Style Square, Includes Pre-Applied Thread Sealant No, Includes Seal No, 3/8 in -18, Magnetic No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX T Torque Wrench, 5/16 in Cap, 80 in. -lb (1980)
- AQUATROL Adjustable Relief Valve, 3/4 In, 100 psi (69B1A1M2U1-100)
- AMERICAN STANDARD Toilet Bowl, 1.6 gpf, Gravity Fed, Floor Mount, Elongated, White (3517C101.020)
- AMERICAN FILTER CO 4 H, 3 PK (ULTRAWF9999-AFC-RF-E1-3-92597)
- ZORO SELECT Red Brass 45 Degrees Elbow, FNPT, 1-1/4" Pipe Size (6RCU0)
- ZORO SELECT Reducing Adapter, Brass, 1/2 x 3/8 in (ZUSA-PF-9086)
- ZORO SELECT Red Brass Cap, FNPT, 2-1/2" Pipe Size (1VFH9)
- ZORO SELECT Red Brass 90 Degrees Reducing Elbow, FNPT, 1-1/4" x 1" Pipe Size (2CFG3)
- ZORO SELECT 90 Elbow Adapter, Brass, 1/8 in, NPTF (ZUSA-PF-9042)
- ZORO SELECT Brass 45 Degrees Elbow, FNPT, 1/4" Pipe Size (22UL02)
- OMEGA FLEX TRAC PIPE AUTOFLARE FITTING 3/4 IN. MALE ADAPTER* (FGP-UGF-750)
- Zoro Select Brass Pipe Fittings