Shop All Brass Pipe Fittings
Zoro Select
Low Lead Brass Square Head Plug, Male NPT, 3/4" Pipe Size
Mfr # 706114-12
Zoro # G1980721
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4"
- Specific Fitting Shape Square Head Plug
- Pipe Fitting Material Low Lead Brass
- Fitting Connection Type Male NPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 706114-12
- Zoro # G1980721
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Pipe Size | 3/4 in |
Overall Length | 1 1/4 in |
Hex Size | 5/8 in |
Thread Size | 3/4 in -14 |
Outside Diameter | 11/16 in |
Fitting Pipe Size | 3/4 in |
Nominal Pipe Size | 3/4 in |
Description
Square Head Plug, 3/4 in Nominal Pipe Size, Brass, CA2745, Male NPT, 11/16 in Outside Diameter, 1 1/4 in Overall Length, 650 psi Maximum Operating Pressure, -40 Degrees to 250 Degrees F, Plug Construction Solid, Plug Drive Style Square, Includes Pre-Applied Thread Sealant No, Includes Seal No, 3/4 in -14, Magnetic No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHRONOMITE INSTANT-FLOW MICRO Electric Tankless Water Heater, Undersink, Single Phase (CM-12L/240 110F)
- KINGSTON BRASS Widespread Bathroom Faucet, Polished Brass (GKB982AX)
- ALFA LAVAL Service Kit LKB Butterfly Valve 3 Viton (9611923044)
- SLOAN Sensor Single Hole Mount, 1 Hole Sensor Faucet, Polished chrome (EAF200-P-ISM)
- ZORO SELECT Low Lead Brass Forged Street Elbow, 1/4" Pipe Size (706216-04)
- ZORO SELECT Chrome Plated Brass Hex Conversion Nipple, MNPT x MBSP, 3/4" Pipe Size (8008-12-12)
- ZORO SELECT Brass Coupling, FNPT, 1-1/2" x 1" Pipe Size (22UL53)
- ZORO SELECT Brass Tee, FNPT, 1/8" Pipe Size (22UL16)
- ZORO SELECT Red Brass Tee, FNPT, 3" Pipe Size (1VFA8)
- ZORO SELECT Red Brass 90 Degrees Elbow, FNPT, 1-1/2" Pipe Size (1VEU3)
- ZORO SELECT Brass Square Head Plug, Male NPT (ZUSA-PF-10578)
- Zoro Select Fittings