Shop All Brass Pipe Fittings
Zoro Select
Low Lead Brass Square Head Plug, Male NPT, 1/8" Pipe Size
Mfr # 706109-02
Zoro # G6099371
product price: $1.59
/ea
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/8"
- Specific Fitting Shape Square Head Plug
- Pipe Fitting Material Low Lead Brass
- Fitting Connection Type Male NPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 706109-02
- Zoro # G6099371
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8" |
Pipe Size (Fittings) | 1/8" |
Overall Length | 9/16 in |
Hex Size | 1/4 in |
Thread Size | 1/8 in -27 |
Pipe Size | 1/8 in |
Outside Diameter | 3/8 in |
Fitting Pipe Size | 1/8 in |
Nominal Pipe Size | 1/8 in |
Description
Square Head Plug, 1/8 in Nominal Pipe Size, Brass, CA2745, Male NPT, 3/8 in Outside Diameter, 9/16 in Overall Length, 1,000 psi Maximum Operating Pressure, -40 Degrees to 250 Degrees F, Plug Construction Cored, Plug Drive Style Square, Includes Pre-Applied Thread Sealant No, Includes Seal No, 1/8 in -27, Magnetic No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Brass, Silver (68PTC-5/32-1)
- PARFLEX Metric Polyethylene Tubing EB-6X1-0100 1 (EB-6X1-0100)
- RHEEM 6 gal., 120 VAC, 12.5 Amps, Commercial Mini Tank Water Heater (EGSP6)
- NEOPERL 1.8 gpm Aerated Outlet, 15/16 in - 27, 55/64 in - 27 Thread Size, Chrome, Brass, 50 PK (1162004)
- ZORO SELECT Brass Cap, FNPT, 1/4" Pipe Size (6AYZ3)
- ZORO SELECT Brass Street Elbow, FNPT x MNPT, 1/16" x 1/8" Pipe Size (4CCJ5)
- ZORO SELECT Brass Plug, MNPT, 1-1/2" Pipe Size (22UL33)
- ZORO SELECT Brass Tee, FNPT, 1/2" Pipe Size (706101-08)
- ZORO SELECT Brass Reducing Coupling, FNPT, 3/4" x 1/2" Pipe Size (706119-1208)
- ZORO SELECT Low Lead Brass Forged Female Tee, 1/4" Pipe Size (706201-04)
- THRIFCO PLUMBING 1/2 Inch MIP Brass Hex Nipple (9320123)
- Zoro Select Brass Pipe Fittings